All Category

Quick keeper for wall surface

Rating:
90%
from S$53.99
Min. 2 days
With a new idea, it can be directly attached. Easy mounting to hook and fix the stand base integrated with the outdoor unit support plate to the wall fixing plate. For walls
Allowable Load (kg):  (Maximum) 60
Dimension D (mm):  200~360
Dimension W (mm):  250~900
Mass (kg):  4.6
Included Accessories:  Coach screw bolt (M10 x 75) x 3
Surface Treatment:  Powder coating finish
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$53.99
- +
Page
  • Item #: 36577922

    Mfr #: QKK-1

    Package Qty: 1pc

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 28

Show per page
  1. For air conditioner outdoor unit installation
    Rating
    100%
    The product was as expected, thank you very much.
    (Translated by machine.)

    Review by

    Posted on

  2. Installation of outdoor unit air conditioner
    Rating
    100%
    It's a very good product, thank you. Thank you again.
    (Translated by machine.)

    Review by

    Posted on

  3. Change from stand to wall hanging
    Rating
    100%
    Since dead leaves and dust collect under the pedestal, I changed it to a wall mount and made the height almost the same, so the piping remains the same. Just attach the metal fittings on the side first and hook the support, and since it can slide, there is no need to move or remove the outdoor unit, and the installation was completed in about 30 minutes.
    (Translated by machine.)

    Review by

    Posted on

  4. Installation of air conditioner outdoor unit
    Rating
    100%
    There are many wall-mounted mounts, but I'm surprised that they are cheap and well-made and painted. The bolts are also solid, and I made a pilot hole in the stud and fixed it firmly with a ratchet. I am very satisfied with the fixing bolts with seismic rubber and the angle adjustment, and the structure that can directly fix only the arm.
    (Translated by machine.)

    Review by

    Posted on

  5. For wall mounting of air conditioners
    Rating
    100%
    It's cheap, it's delivered immediately, and it's very convenient. Durability does not seem to be a problem either.
    (Translated by machine.)

    Review by

    Posted on

  6. Air conditioner installation parts
    Rating
    100%
    There is no problem in particular. I think that the paint is thicker than expected and the weather resistance is not bad.
    (Translated by machine.)

    Review by

    Posted on

  7. Air conditioner construction
    Rating
    100%
    I'm glad I got it cheap. Hit two anchors at the width of the foot of the outdoor unit, and hit the other in the middle.
    (Translated by machine.)

    Review by

    Posted on

  8. Air conditioner stand
    Rating
    100%
    Although it is low-priced, I think it is a good product that is comparable in functionality to high-priced products.
    (Translated by machine.)

    Review by

    Posted on

  9. Air conditioner outdoor unit mount
    Rating
    80%
    It is solid for the price and can be used normally, but its long-term durability is unknown.
    (Translated by machine.)

    Review by

    Posted on

  10. Changed roof-mounted outdoor unit to wall-mounted
    Rating
    80%
    I was looking for this type of outdoor unit pedestal because I wanted to attach the outdoor unit, which was placed on the roof of the steel plate, to the wall to paint the steel plate. I bought the quick keeper because it was easy to install and install, and it was certainly convenient and hassle-free. I think it is a good product with a low price. However, I do not know the weather resistance. In the wall-mounted type, the driving sound of the outdoor unit can be heard in the room. It can't be helped, but I'm worried.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 28

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account