All Category

Acrylic transparent sign

Rating:
100%
from S$4.99
Min. 2 days
Dimension (mm):  60×40×2
Material:  Acrylic transparent
Specification:  Back printing with tape
Type of Sign:  With tape
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
BS640-1
BS640-2
BS640-3
BS640-4
BS640-5
BS640-6
BS640-7
BS640-8
BS640-9
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 6 days
S$4.99
- +
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 6 days
S$4.99
- +
1pc
Min. 6 days
S$4.99
- +
1pc
Min. 6 days
S$4.99
- +
1pc
Min. 6 days
S$4.99
- +
Sign Meaning
all
Push PUSH
Pull PULL
Deadline CLOSED
Prohibition
Doorbell BELL
Hot water
Water cold
Hot water
Shower SHOWER
Page
Sign Meaning
  • Item #: 36672316

    Mfr #: BS640-1

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Sign Meaning Push PUSH

    - +
  • Item #: 36672325

    Mfr #: BS640-2

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Sign Meaning Pull PULL

    - +
  • Item #: 36672334

    Mfr #: BS640-3

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Sign Meaning Deadline CLOSED

    - +
  • Item #: 36672343

    Mfr #: BS640-4

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 6 days

    Technical Specs:

    Sign Meaning Prohibition

    - +
  • Item #: 36672352

    Mfr #: BS640-5

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Sign Meaning Doorbell BELL

    - +
  • Item #: 36672361

    Mfr #: BS640-6

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 6 days

    Technical Specs:

    Sign Meaning Hot water

    - +
  • Item #: 36672377

    Mfr #: BS640-7

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 6 days

    Technical Specs:

    Sign Meaning Water cold

    - +
  • Item #: 36672386

    Mfr #: BS640-8

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 6 days

    Technical Specs:

    Sign Meaning Hot water

    - +
  • Item #: 36672395

    Mfr #: BS640-9

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 6 days

    Technical Specs:

    Sign Meaning Shower SHOWER

    - +
Page

Customer Reviews

3 Item(s)

Show per page
  1. Used for entrance door
    Rating
    100%
    Due to the renovation work of the entrance of the company building, a door has been installed at the entrance and is used by pasting. The size and thickness are as you can imagine, and the characters are easy to see and are very useful. I'm glad I could buy it at a low price. In addition, I also purchased "pull" and "deadline" and used them together.
    (Translated by machine.)

    Review by

    Posted on

  2. Door opening and closing
    Rating
    100%
    It was easy to see and it was good.
    (Translated by machine.)

    Review by

    Posted on

  3. Door opening and closing
    Rating
    100%
    At our company, we often make it by laminating, so it was the first time to purchase it. It's easy to see, so I plan to purchase it in the future.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account