- S$63.99
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 100A(4B) Trusco Part No. 160-6751 Mass (kg) 3.66 Nominal Diameter (B) 4 Bolt Hole Diameter (Φmm) 19 Nominal Diameter (A) 100 Number of Bolt Holes 8 Outer Diameter (mm) 200 Thickness (mm) 16
- S$6.19
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 15A(1/2B) Trusco Part No. 160-6671 Mass (kg) 0.32 Nominal Diameter (B) 1/2 Bolt Hole Diameter (Φmm) 12 Nominal Diameter (A) 15 Number of Bolt Holes 4 Outer Diameter (mm) 80 Thickness (mm) 9
- S$7.79
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 20A(3/4B) Trusco Part No. 160-6689 Mass (kg) 0.41 Nominal Diameter (B) 3/4 Bolt Hole Diameter (Φmm) 12 Nominal Diameter (A) 20 Number of Bolt Holes 4 Outer Diameter (mm) 85 Thickness (mm) 10
- S$9.59
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 25A(1B) Trusco Part No. 160-6697 Mass (kg) 0.52 Nominal Diameter (B) 1 Bolt Hole Diameter (Φmm) 12 Nominal Diameter (A) 25 Number of Bolt Holes 4 Outer Diameter (mm) 95 Thickness (mm) 10
- S$16.99
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 32A(1 1/4B) Trusco Part No. 160-6701 Mass (kg) 0.91 Nominal Diameter (B) 1・1/4 Bolt Hole Diameter (Φmm) 15 Nominal Diameter (A) 32 Number of Bolt Holes 4 Outer Diameter (mm) 115 Thickness (mm) 12
- S$17.99
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 40A(1 1/2B) Trusco Part No. 160-6719 Mass (kg) 1 Nominal Diameter (B) 1・1/2 Bolt Hole Diameter (Φmm) 15 Nominal Diameter (A) 40 Number of Bolt Holes 4 Outer Diameter (mm) 120 Thickness (mm) 12
- S$25.99
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 50A(2B) Trusco Part No. 160-6727 Mass (kg) 1.38 Nominal Diameter (B) 2 Bolt Hole Diameter (Φmm) 15 Nominal Diameter (A) 50 Number of Bolt Holes 4 Outer Diameter (mm) 130 Thickness (mm) 14
- S$35.99
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 65A(2 1/2B) Trusco Part No. 160-6735 Mass (kg) 2 Nominal Diameter (B) 2・1/2 Bolt Hole Diameter (Φmm) 15 Nominal Diameter (A) 65 Number of Bolt Holes 4 Outer Diameter (mm) 155 Thickness (mm) 14
- S$46.99
Shipping: Min. 6 days
Technical Specs:Nominal Diameter 80A(3B) Trusco Part No. 160-6743 Mass (kg) 2.67 Nominal Diameter (B) 3 Bolt Hole Diameter (Φmm) 19 Nominal Diameter (A) 80 Number of Bolt Holes 4 Outer Diameter (mm) 180 Thickness (mm) 14
- S$89.99
Shipping: Min. 4 days
Technical Specs:Nominal Diameter 125A(5B) Trusco Part No. - Mass (kg) - Nominal Diameter (B) - Bolt Hole Diameter (Φmm) - Nominal Diameter (A) - Number of Bolt Holes - Outer Diameter (mm) - Thickness (mm) -

Customer Reviews
1 Item
- Machine maintenanceRating20%Even though a rusted product was sent, it was new. Never buy again
(Translated by machine.)Review by
Posted on
1 Item