All Category

Wire Name Tag

Rating:
90%
from S$12.99
Min. 2 days
It is a display name tag made of fiber. You can fill in with magic, immortal ink, pencil, etc.
Comes with octopus thread.
It is a RoHS directive compliant product. A name tag for displaying electric wires, LAN cables, etc.
Length (mm):  About 110
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1bag(100pc)
Min. 2 days
S$12.99
- +
1bag(100pc)
Min. 2 days
S$14.99
- +
1bag(100pc)
Min. 2 days
-
1bag(100pc)
Min. 2 days
-
Dimension (mm)
Trusco Part No.
Mass (g)
Shape
RoHS directive (corresponding to 10 substances)
all
-
all
all
all
Φ20
333-9921
35
Round bill
Correspondence
Φ25
333-9939
-
Round bill
Correspondence
Φ30
333-9947
75
Round bill
-
20×30
333-9912
58
Oval bill
-
Page
Dimension (mm)
Trusco Part No.
Mass (g)
Shape
RoHS directive (corresponding to 10 substances)
  • Item #: 37109931

    Mfr #: FM-20

    Package Qty: 1bag(100pc)

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) Φ20 Trusco Part No. 333-9921 Mass (g) 35 Shape Round bill RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 37109956

    Mfr #: FM-25

    Package Qty: 1bag(100pc)

    S$14.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) Φ25 Trusco Part No. 333-9939 Mass (g) - Shape Round bill RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 37109974

    Mfr #: FM-30

    Package Qty: 1bag(100pc)

    -

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) Φ30 Trusco Part No. 333-9947 Mass (g) 75 Shape Round bill RoHS directive (corresponding to 10 substances) -

    X
  • Item #: 37109992

    Mfr #: FD-20

    Package Qty: 1bag(100pc)

    -

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 20×30 Trusco Part No. 333-9912 Mass (g) 58 Shape Oval bill RoHS directive (corresponding to 10 substances) -

    X
Page

Customer Reviews

10 Item(s)

Show per page
  1. Used in various tasks
    Rating
    60%
    It was as easy to use as I expected, and easy to install.
    (Translated by machine.)

    Review by

    Posted on

  2. Tagging server equipment cables
    Rating
    100%
    It is a good product with stable quality. I will continue to repeat.
    (Translated by machine.)

    Review by

    Posted on

  3. Telecommunications work
    Rating
    100%
    Until now, I was using a certain XX industry tag, and I was in trouble because the Tepla sticker and label sticker came off. Since the tag does not warp, this product has good sticker adhesion and does not seem to come off.
    (Translated by machine.)

    Review by

    Posted on

  4. Electrical work related (disaster prevention)
    Rating
    100%
    It will not come off even if Tepla is attached. I always buy
    (Translated by machine.)

    Review by

    Posted on

  5. When attaching the cable code, when describing the purpose of use
    Rating
    100%
    Moderate strength and easy to write letters. It was a total and easy-to-use product.
    (Translated by machine.)

    Review by

    Posted on

  6. Used as a cable destination F. This is satisfactory for both price and quality.
    Rating
    100%
    It is easy to use, such as the hardness of F, writing letters, and printed seals.
    (Translated by machine.)

    Review by

    Posted on

  7. Destination display of wiring in the panel
    Rating
    100%
    It is good that the end of the thread of the line name tag is tied.
    (Translated by machine.)

    Review by

    Posted on

  8. Destination display of weak electric wires
    Rating
    60%
    It's easy to write and doesn't bleed, so I think it's good for the price.
    (Translated by machine.)

    Review by

    Posted on

  9. Arrangement of wiring in the house
    Rating
    100%
    This shape is easy to see.
    (Translated by machine.)

    Review by

    Posted on

  10. Destination display of electrical wiring work
    Rating
    80%
    I want you to make the string a little longer as an improvement that the string is solid and good.
    (Translated by machine.)

    Review by

    Posted on

10 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account