When used in combination with a chain, it can also be used to lock doors.
The key number can be changed freely. Various doors, mailboxes, lockers, etc.
The key number can be changed freely. Various doors, mailboxes, lockers, etc.
Material (Main Unit): Brass
Lock: Dial type
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- 〒 keyI returned 4 out of 5 due to a size error, but failed because the size notation was more difficult to understand than other similar products. As for the function, I am satisfied with the function of adjusting the numbers by myself, but I felt that the numbers on the key were difficult to see (although there was a problem with the size of the product itself), it was difficult for people with presbyopia or poor eyesight to understand. (I made a mistake in the initial setting. It took time to cancel)
(Translated by machine.)This is a review for Item # : 37135271.Posted on
- For door key lockI built a small barn and used it as the key to the door. It's easy to operate and it's a manufacturer's product, so don't worry.
(Translated by machine.)This is a review for Item # : 37135472.Posted on
- Locking of large stainless steel postsThe brass body has a high-class feel, but the price may be low. I bought it for locking a large stainless steel post, but the size and numbers were just right. The hook part is made of stainless steel only in the large 40mm size, so it is even better if you can choose stainless steel even in a small size. To change the key number, turn the hook 180 degrees to the other side with the lock unlocked, change it to the number you like while pushing it in, and release the hook. Note that if you try to turn the dial while pulling the main body during the unlocking operation, it will not turn, so you must match the numbers with the hook pushed into the main body. Since I am using the dial lock for the first time, I do not know if it is such a specification in general, but if the dial turns while pulling, it will open easily if the numbers happen to match, so there is no problem with caution during operation.
(Translated by machine.)This is a review for Item # : 37135472.Posted on
- Warehouse entranceI set it as instructed, but I couldn't set it because it didn't work. I'm in trouble because I don't know the numbers, but if you know how to unlock it, please let me know.
(Translated by machine.)This is a review for Item # : 37135874.Posted on
Write Your Own Review