Opens and closes the pneumatic input to the device. Ensuring an effective cross-sectional area that matches the tube size used The 10 series has a scale on the lever for easy flow rate adjustment.
* When using with negative pressure, attach a vacuum filter on the suction side. The sucked dust may cause malfunction.
Operating Pressure Range (MPa): 0~0.7
Operating Temperature Range (℃): 0~60
Series: 10 series
Mass (g): 15
Suitable Fluid: Air
Type of Thread: R
Pipe Connection Diameter: R1/8
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Effective Section Area (mm2)10.5Trusco Part No.337-7831Suitable Tube Outer Diameter (Φmm)6
Page
Adding product to cart
ContinueCheckout
Customer Who Bought This Product Also Bought
Customer Reviews
2 Item(s)
Showper page
Used as an open / close valve for the CO2 gas supply circuit to the aquatic plant aquarium
Rating
80%
It was installed at the outlet of the regulator (decompressed to 0.3 atm) to prevent a large amount of gas from being ejected when replacing the CO2 cylinder. Even if the valve was closed, there was some leakage (several bubbles / minute at the bubble counter), and it was not possible to completely stop the supply of CO2 gas at night to the aquatic plant tank, but it was good because the main purpose of the installation could be achieved. If a completely closed state can be realized, "satisfaction" can be evaluated. (Translated by machine.)