All Category

Hexagon Bit

Rating:
50%
from S$32.99
Min. 2 days
A double ball lock type that enables sharing of air drivers and electric drivers (excluding some).
Tip Shape:  hexagonal
Quantity per Set (pieces):  10
Double-headed function:  One head
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
V32XH1.27-70- 3
V32XH1.5-70-3
V32XH2.5-100
V32XH2.5-150
V32XH2.5-70
V32XH2-100-4
V32XH2-70-4
V32XH3-100
V32XH3-70
V32XH4-100
Package Qty
Shipping
Price
Qty
 
 
 
1bag(10pc)
Min. 2 days
S$67.99
- +
1bag(10pc)
Min. 2 days
S$53.99
- +
1bag(10pc)
Min. 2 days
S$35.99
- +
1bag(10pc)
Min. 2 days
S$67.99
- +
1bag(10pc)
Min. 2 days
S$32.99
- +
1bag(10pc)
Min. 2 days
S$38.99
- +
1bag(10pc)
Min. 2 days
S$33.99
- +
1bag(10pc)
Min. 2 days
S$35.99
- +
1bag(10pc)
Min. 2 days
S$32.99
- +
1bag(10pc)
Min. 2 days
S$35.99
- +
Trusco Part No.
Type
Overall Length (mm)
Mass (g)
Hex Size, Across Flats (mm)
Hex Size across Flats (mm)
-
all
-
all
-
-
323-2379
Stepped
70
118
1.27
6.35
323-2387
Stepped
70
120
1.5
6.35
323-2409
Straight
100
252
2.5
6.35
323-2417
Straight
150
405
2.5
6.35
323-2425
Straight
70
162
2.5
6.35
323-2395
Stepped
100
215
2
6.35
323-2433
Stepped
70
130
2
6.35
323-2441
Straight
100
253
3
6.35
323-2450
Straight
70
162
3
6.35
323-2468
Straight
100
264
4
6.35
Trusco Part No.
Type
Overall Length (mm)
Mass (g)
Hex Size, Across Flats (mm)
Hex Size across Flats (mm)
  • Item #: 37436935

    Mfr #: V32XH1.27-70- 3

    Package Qty: 1bag(10pc)

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2379 Type Stepped Overall Length (mm) 70 Mass (g) 118 Hex Size, Across Flats (mm) 1.27 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37436944

    Mfr #: V32XH1.5-70-3

    Package Qty: 1bag(10pc)

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2387 Type Stepped Overall Length (mm) 70 Mass (g) 120 Hex Size, Across Flats (mm) 1.5 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37436953

    Mfr #: V32XH2.5-100

    Package Qty: 1bag(10pc)

    S$35.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2409 Type Straight Overall Length (mm) 100 Mass (g) 252 Hex Size, Across Flats (mm) 2.5 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37436962

    Mfr #: V32XH2.5-150

    Package Qty: 1bag(10pc)

    S$67.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2417 Type Straight Overall Length (mm) 150 Mass (g) 405 Hex Size, Across Flats (mm) 2.5 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37436971

    Mfr #: V32XH2.5-70

    Package Qty: 1bag(10pc)

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2425 Type Straight Overall Length (mm) 70 Mass (g) 162 Hex Size, Across Flats (mm) 2.5 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37436987

    Mfr #: V32XH2-100-4

    Package Qty: 1bag(10pc)

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2395 Type Stepped Overall Length (mm) 100 Mass (g) 215 Hex Size, Across Flats (mm) 2 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37436996

    Mfr #: V32XH2-70-4

    Package Qty: 1bag(10pc)

    S$33.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2433 Type Stepped Overall Length (mm) 70 Mass (g) 130 Hex Size, Across Flats (mm) 2 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37437005

    Mfr #: V32XH3-100

    Package Qty: 1bag(10pc)

    S$35.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2441 Type Straight Overall Length (mm) 100 Mass (g) 253 Hex Size, Across Flats (mm) 3 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37437014

    Mfr #: V32XH3-70

    Package Qty: 1bag(10pc)

    S$32.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2450 Type Straight Overall Length (mm) 70 Mass (g) 162 Hex Size, Across Flats (mm) 3 Hex Size across Flats (mm) 6.35

    - +
  • Item #: 37437023

    Mfr #: V32XH4-100

    Package Qty: 1bag(10pc)

    S$35.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 323-2468 Type Straight Overall Length (mm) 100 Mass (g) 264 Hex Size, Across Flats (mm) 4 Hex Size across Flats (mm) 6.35

    - +

Customer Reviews

2 Item(s)

Show per page
  1. Maintenance work
    Rating
    80%
    I'm glad that something more solid than I expected came. It can be used without any problems.
    (Translated by machine.)

    Review by

    Posted on

  2. As a maintenance tool for radio control
    Rating
    20%
    The accuracy is poor and the screw is licked. Unfortunately I couldn't use it. I want such a product because it cannot be used without the accuracy of HUDY.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account