Since the cutting edge is made thin, it cuts well.
It is a shape that makes it easy for scraps to come out.
The special quenching process achieves both sharpness and cost at a high level.
The surface treatment is black dyed (Parker finish). Drilling holes in belts, leather, vinyl, rubber, paper, cloth, etc. * Cannot be used for drilling metal holes.
* Some dimensional errors may occur depending on the material and thickness of the item to be pulled out.
It is a shape that makes it easy for scraps to come out.
The special quenching process achieves both sharpness and cost at a high level.
The surface treatment is black dyed (Parker finish). Drilling holes in belts, leather, vinyl, rubber, paper, cloth, etc. * Cannot be used for drilling metal holes.
* Some dimensional errors may occur depending on the material and thickness of the item to be pulled out.
Material: Carbon steel
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Decorative processing for musical instrument productionDIY shops near my home improvement store only have 3mm or more. It was sharp and helpful.
(Translated by machine.)This is a review for Item # : 37308765.Posted on
- Punching of rubber sheet or cloth・ Rust was generated on the entire surface including the teeth.・ The product that arrived again after being returned has a missing long hole on the side and has burrs.・ There is no problem with the 2mm diameter (TPO-20) type purchased at the same time as this product.
(Translated by machine.)This is a review for Item # : 37308774.Posted on
- Leather workThe teeth are not sharp and the holes do not open neatly. Extra stress is applied to the leather and the finish of the holes is not good. I bought another one at a leather goods store.
(Translated by machine.)This is a review for Item # : 37308686.Posted on
- Die-cutting of waterproof packingIt was good because there was an optimal size for making my own waterproof packing.
(Translated by machine.)This is a review for Item # : 37308722.Posted on
- Washers made from resin platesA washer is manufactured by punching a PTFE plate (thickness 0.5 mm), but it is easy to manufacture a uniform washer. It's sharp.
(Translated by machine.)This is a review for Item # : 37308695.Posted on
- POM sheet punchingI use punches of various sizes to punch out the POM sheet purchased by Mr. Monotaro. However, as with all manufacturers, the cutting edge does not cut when purchasing a new product. If you use it after polishing it with a double-headed grinder, it will come off in one shot.
(Translated by machine.)This is a review for Item # : 37308914.Posted on
- Adjusting the length of the leather beltAs expected, I wondered if the transportation cost, which is three times that of the product, could not be managed. I wasn't in a hurry. Is there a cheaper transportation method?
(Translated by machine.)This is a review for Item # : 37309106.Posted on
- Felt punchingThere is no problem with the sharpness so far. It is difficult to make a final decision without continuous use and checking for wear.
(Translated by machine.)This is a review for Item # : 37308826.Posted on
- Drilling holes in the leather belt.The 100-yen shop didn't have holes, so I bought it and got tired of it, but I don't know how durable it is.
(Translated by machine.)This is a review for Item # : 37308993.Posted on
- Drilling holes in vinyl sheetsI bought one with a hole diameter of 12 mm, but the sharpness is very poor. I tried to make a hole in a 2mm thick vinyl sheet, but it didn't open at once, and when I thought that it was finally opened by hitting it hard many times, a jagged hole was opened. When I bought another manufacturer's one at a nearby home center, I was able to open it all at once.
(Translated by machine.)This is a review for Item # : 37308686.Posted on
Write Your Own Review