W lock system (PAT.P): Even if you forget to put the buckle on, it will be locked when you lift it, preventing the tool from popping out. The handle is easy to hold and has a non-slip rubber grip. Belt loops and tool holders are installed on both sides.
External Dimensions / Height (mm): 224
Outer Dimensions / Depth (mm): 257
Suitable Belt Width (mm): 30
Color: Black
Material (Main Unit): Bumper grade impact copolymer
Specification: With medium tray (removable)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- To put a laminator for A3 and carry it.For the above applications, this product is the only one that can be found in terms of size, and it is more perfect than expected, and it is robust. It is highly recommended for applications that move the laminator without leaving it stationary.
(Translated by machine.)This is a review for Item # : 37309921.Posted on
- Used for gas pipe maintenance.I am satisfied that I can store it neatly. The size was just right as I was going to carry it around.
(Translated by machine.)This is a review for Item # : 37309921.Posted on
- Stores tools for bike maintenanceI was looking for something strong and light. TRUSCO NAKAYAMA's products are premised on professional use, and they are satisfied with the three locations that are safe and secure.
(Translated by machine.)This is a review for Item # : 37309937.Posted on
- toolboxAlthough it is sturdy, it will be deformed if a heavy tool such as a drill is put in the middle tray. The partition plate is easy to come off. The simple lock on the lid is well made.
(Translated by machine.)This is a review for Item # : 37309937.Posted on
- To carryThat's a good idea. You don't have to unlock the lid every time to help move.
(Translated by machine.)This is a review for Item # : 37309921.Posted on
- Carrying toolsIt is made of well-made material and is used as a tool box.
(Translated by machine.)This is a review for Item # : 37309937.Posted on
- Equipment repair tool containerI bought it as the first item because the tool box fasteners I have used so far have been removed. The upper plate can be divided into small pieces, so it is useful.
(Translated by machine.)This is a review for Item # : 37309937.Posted on
- Carrying tools for on-site repairsThe partition of the accessory case is difficult to use. A little simpler partition is fine
(Translated by machine.)This is a review for Item # : 37309921.Posted on
- Interior decorationI am satisfied with the tool holder that has the capacity to collect because the bottom is deep so that the tool does not come apart with the W lock.
(Translated by machine.)This is a review for Item # : 37309937.Posted on
- During machine maintenanceThe double lock makes it more secure to carry, and the size is convenient when opened.
(Translated by machine.)This is a review for Item # : 37309937.Posted on
Write Your Own Review