All Category

Soft Black and Yellow Warning Tape

Rating:
70%
from S$9.89
Min. 2 days
You can call attention and take measures against collisions at the same time.
Since it has a built-in cushioning material, it can be softened in the unlikely event of a collision. For indoor use.
Danger display.
Thickness (mm):  3
Tensile Strength (N/10mm):  3
Tape Length (m):  3
Adhesive Strength (N/10mm):  70
Specification:  A cutter is required for cutting
Adhesive:  Acrylic
Base Material:  Polyethylene foam
Color:  Yellow x black
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1roll
Min. 2 days
S$9.89
- +
1roll
Min. 2 days
S$15.99
- +
1roll
Min. 2 days
S$28.99
- +
1roll
Min. 2 days
S$59.99
- +
1roll
Min. 2 days
S$99.90
- +
Tape Width (mm)
Mass (g)
Trusco Part No.
all
all
-
30
50
417-4445
60
110
342-3123
120
165
342-3131
240
335
417-4453
480
665
417-4461
Page
Tape Width (mm)
Mass (g)
Trusco Part No.
  • Item #: 49036951

    Mfr #: YT-01

    Package Qty: 1roll

    S$9.89

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 30 Mass (g) 50 Trusco Part No. 417-4445

    - +
  • Item #: 37061333

    Mfr #: YT-02

    Package Qty: 1roll

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 60 Mass (g) 110 Trusco Part No. 342-3123

    - +
  • Item #: 37061315

    Mfr #: YT-03

    Package Qty: 1roll

    S$28.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 120 Mass (g) 165 Trusco Part No. 342-3131

    - +
  • Item #: 49036967

    Mfr #: YT-04

    Package Qty: 1roll

    S$59.99

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 240 Mass (g) 335 Trusco Part No. 417-4453

    - +
  • Item #: 49036976

    Mfr #: YT-05

    Package Qty: 1roll

    S$99.90

    Shipping: Min. 2 days

    Technical Specs:

    Tape Width (mm) 480 Mass (g) 665 Trusco Part No. 417-4461

    - +
Page

Customer Reviews

6 Item(s)

Show per page
  1. Stick it on a stepladder to prevent scratches
    Rating
    80%
    It is affixed to the sides of the four legs of the stepladder to prevent scratches when the stepladder accidentally hits the bumper, etc. when servicing the car entrusted to us by the customer. I could have used 100% cushion tape, but I bought this product because the tiger pattern also prevents danger. It is a consumable item that can be replaced if it gets scratched, so it would be helpful if it was a little cheaper ...
    (Translated by machine.)

    Review by

    Posted on

  2. Factory display
    Rating
    60%
    Used for halfway high places. It's a little lacking in durability, but even if it hits, it's kind to people who are soft.
    (Translated by machine.)

    Review by

    Posted on

  3. Display on dangerous places and be careful of collisions
    Rating
    60%
    The cushioning property was lower than I expected, and the adhesive strength was also weak.
    (Translated by machine.)

    Review by

    Posted on

  4. Dangerous part display under the stairs
    Rating
    40%
    The thickness was 3 mm, but it looks a little less than 2 mm. Cushioning is low. Since the adhesive strength is weak, double-sided tape is also used.
    (Translated by machine.)

    Review by

    Posted on

  5. Contact curing of overhead pipes "
    Rating
    80%
    It's convenient to roll, but it's better if it has a little more adhesive strength. If you wrap it around a thin object, it will come off.
    (Translated by machine.)

    Review by

    Posted on

  6. I stuck it where I could hit my head.
    Rating
    100%
    I attached it to an iron storage rack, but the adhesive strength was also moderately easy.
    (Translated by machine.)

    Review by

    Posted on

6 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account