The clamp provides a secure grip even when there is no load. Urethane rubber is attached to one side so as not to damage the surface of the panel.
Lifting work for formwork, wooden panels, and beams.
* Please use a balance and strictly observe the use of 2 units / set.
Basic Operating Load (ton): 0.10
Mass (kg): 1.8
Dimension L (mm): 120~180
Dimension H (mm): 139
Dimension d (mm): 26
Trusco Part No.: 321-0430
Clamping Width (mm): 5~80
Dimension h2 (mm): 92
Clamp: Adjustment / 5 steps
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Used for moving ceramic plates and cement plates and hanging them during installation
Rating
100%
Ceramics and cement molded plates with a thickness of 30 to 80 tons are picked up and moved, or attached in place. It is very helpful to be able to work smoothly and speedily without having to lift it manually and hurt your back. If possible, it would be even more helpful to have a load capacity of 120 kg / piece of this size. (Translated by machine.)