It is designed for indoor use. The frame is made entirely of iron for solid stability. In addition, the legs can be squeezed by lifting the main body in consideration of storage when not needed. The height of the clamp is fixed at 1.41m from the floor. The bike can be clamped to the seatpost or top tube and locked at any angle for a comfortable working position. The clamp, which can grab pipes up to 65 mm in diameter, has a convenient design that allows you to both open and close the clamp and fine-tune the opening width with just one lever. The standard tool tray is attached to the upper column, which is convenient for storing removed parts and tools. There are numerous holes and slots around the tool tray, which is convenient for holding a set of tools.
* Height cannot be adjusted.
Material: Iron
Color: Gray
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Great for cleaning and repairing bicycles. One complaint is that I wish I could work in the middle position! My wife usually hangs various things on it. Besides bicycles, there are other things you can use! (Translated by machine.)