All Category

Bicycle Taffeta GX Cover

Rating:
71%
from S$17.99
Min. 2 days
A lightweight and hard-to-tear taffeta bicycle cover. Please use it for rain and stain prevention when storing the bicycle.
Color:  Silver
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$19.99
- +
1pc
Min. 2 days
S$17.99
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
-
Dimension (mm)
Type
all
all
1900×1020
Big
1900×890
Standard
1900×890
Standard
1900×1020
Big
Page
Dimension (mm)
Type
  • Item #: 57429768

    Mfr #: -

    Package Qty: 1pc

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 1900×1020 Type Big

    - +
  • Item #: 57429759

    Mfr #: -

    Package Qty: 1pc

    S$17.99

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 1900×890 Type Standard

    - +
  • Item #: 37601146

    Mfr #: -

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 1900×890 Type Standard

    X
  • Item #: 37601155

    Mfr #: -

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Dimension (mm) 1900×1020 Type Big

    X
Page

Customer Reviews

Items 1 - 10 of 54

Show per page
  1. Bicycle cover under the garage roof (Tome Acri)
    Rating
    100%
    The previous one was updated because it deteriorated due to ultraviolet rays. It is useful because it can be tied up to prevent scattering.
    (Translated by machine.)

    Review by

    Posted on

  2. Used for bicycle covers with 26-inch tires.
    Rating
    60%
    I bought a standard size. It is a product that meets expectations because it is waterproof, has magic tape, and has a rear wheel side aperture function to prevent seat scattering, but it did not reach the bottom of the tire. I was worried about this point.
    (Translated by machine.)

    Review by

    Posted on

  3. Bicycle storage
    Rating
    60%
    I have purchased some such covers. I don't think it's bad, but even if it's thick, it will deteriorate if used outdoors. I think that this product will be replaced after it has been used to some extent. When it tears, I reinforce it with the same color tape at an early stage. It will last a little longer.
    (Translated by machine.)

    Review by

    Posted on

  4. Bicycle cover
    Rating
    20%
    The product's velcro tape broke after one use. I am dissatisfied with the lack of strength.
    (Translated by machine.)

    Review by

    Posted on

  5. Used as a bicycle cover
    Rating
    100%
    It is useful because the bicycle is placed outside the entrance. Since the magic tape is attached to the lower part, it will not disappear even if it is blown by the wind or strong. The cover itself is durable and long-lasting. I'm glad I bought it.
    (Translated by machine.)

    Review by

    Posted on

  6. At the time of storage
    Rating
    80%
    I have tried various products, but this one is very durable. I think it is a material that does not easily deteriorate and tear. However, it would be nice if it was a little cheaper. As a Monotaro original brand, we expect cheap products using the same materials.
    (Translated by machine.)

    Review by

    Posted on

  7. Approximately half a year life for bicycle storage
    Rating
    60%
    Started using on 2/18, used under eaves exposed to direct sunlight during the day. When I wrapped it in a band on 8/25, it broke. = It had a life of about half a year. I wanted you to have a little more, but is it worth the price? .. ..
    (Translated by machine.)

    Review by

    Posted on

  8. Bicycle cover
    Rating
    60%
    I used it for a mamachari, but the total length is a little short and it does not cover the whole.
    (Translated by machine.)

    Review by

    Posted on

  9. For sunlight and rain protection
    Rating
    20%
    It is a fabric that is likely to tear immediately. I used to use about 210D, but only about half of it. It's okay if it protects against UV rays and rain, but I'm worried about its durability because it's thin.
    (Translated by machine.)

    Review by

    Posted on

  10. Bicycle cover
    Rating
    60%
    I didn't notice that there was a large size, so I made it a standard size, so it may have been a little small, but the one of another manufacturer I was using before was too big and it contained too much cold due to strong winds, so it swelled and broke. Now let's see what happens this time.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 54

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account