It has excellent elasticity and a soft grip, so your hands will not get tired even when working for a long time.
It has excellent breathability and breathability, and you can work comfortably.
It also has an anti-slip effect and is ideal for detailed work.
It is washable and dries quickly. Also, the color does not fade.
The palm is softer than leather.
The thumb part is easy to move.
With knuckle guard.
It has excellent breathability and breathability, and you can work comfortably.
It also has an anti-slip effect and is ideal for detailed work.
It is washable and dries quickly. Also, the color does not fade.
The palm is softer than leather.
The thumb part is easy to move.
With knuckle guard.
Quantity per Package (Pair): 1
Thickness (mm): 1.7
Function: Breathable, breathable, stretchable
RoHS directive (corresponding to 10 substances): Correspondence
Cuff Specifications: Hook-and-loop type
Material (Sandal Strap): Polyester
Material (Palm Side): Polyurethane (lining polyester)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Cost Saving Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- for repair workAffordable, durable and has been in use for a long time.
(Translated by machine.)This is a review for Item # : 37606633.Posted on
- Electrical constructionI bought it for an electrician test because it is difficult to grasp fine screws, but I was told that it could not be used.
(Translated by machine.)This is a review for Item # : 37606624.Posted on
- Tree debranchingThis is the second purchase. The price is cheap and it is good to use. It's a good product.
(Translated by machine.)Posted on
- For driving a carJust holding the steering wheel for 30 minutes made the palm surface tattered. I bought it and regretted it
(Translated by machine.)Posted on
- When carrying luggage, etc.I bought the LL size, but I felt a feeling of oppression smaller than I expected.
(Translated by machine.)This is a review for Item # : 37606676.Posted on
- Driving and workingFor driving a car on a winter morning. There is no problem in operating switches. The thinness of the fabric is just right for tire replacement and small tasks.
(Translated by machine.)This is a review for Item # : 37606651.Posted on
- Fire brigade trainingIt's very cheap and solid. I use it for fire drills.
(Translated by machine.)This is a review for Item # : 37606624.Posted on
- When working on a carI wear it to protect my hands when working on a car. Rotating tools are dangerous for work gloves, so I always try to wear mechanic gloves. I buy it regularly because it is durable even if it is used quite hard.
(Translated by machine.)This is a review for Item # : 37606667.Posted on
- Since it is a building management business, I use it for work such as climbing a rooftop ramp. I also bought it because I thought it could be worn for my hobby trekking.You can choose from small sizes such as middle finger length and palm circumference, and the fit is good, and I am satisfied that it seems to be durable for cost performance.
(Translated by machine.)This is a review for Item # : 37606633.Posted on
- For car maintenanceI use it for my hobby car maintenance. I think it's good because it fits well and protects your hands.
(Translated by machine.)This is a review for Item # : 37606667.Posted on
Write Your Own Review