All Category

Earth-Leakage Circuit Breaker F Style Harmonic / Surge Compatible Type NV-S Series (General-Purpose Product)

Earth-Leakage Circuit Breaker F Style Harmonic / Surge Compatible Type NV-S Series (General-Purpose Product)

from S$169.90
Min. 125 days
Suitable for:  Isolation
Type of Connection:  Surface type
Type of Current:  AC
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
NV32-SVF 2P 32A 100-240V 30MA
NV63-SVF 2P 15A 100-240V 30MA
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 6 days
S$169.90
- +
1pc
Min. 125 days
S$259.90
- +
Mass (kg)
Rated Voltage (V)
Rated Current (A)
Dimensions, Width W x Height H x Depth D (mm)
Rated Sensitivity Current (mA)
Number of Poles / Elements
Frame (AF)
-
all
all
-
all
all
all
0.4
AC100-240
32
36×100×36
30
2P
32
0.4
AC100-240
15
36×100×36
30
2P
50
Mass (kg)
Rated Voltage (V)
Rated Current (A)
Dimensions, Width W x Height H x Depth D (mm)
Rated Sensitivity Current (mA)
Number of Poles / Elements
Frame (AF)
  • Item #: 47842216

    Mfr #: NV32-SVF 2P 32A 100-240V 30MA

    Package Qty: 1pc

    S$169.90

    Shipping: Min. 6 days

    Technical Specs:

    Mass (kg) 0.4 Rated Voltage (V) AC100-240 Rated Current (A) 32 Dimensions, Width W x Height H x Depth D (mm) 36×100×36 Rated Sensitivity Current (mA) 30 Number of Poles / Elements 2P Frame (AF) 32

    - +
  • Item #: 47842401

    Mfr #: NV63-SVF 2P 15A 100-240V 30MA

    Package Qty: 1pc

    S$259.90

    Shipping: Min. 125 days

    Technical Specs:

    Mass (kg) 0.4 Rated Voltage (V) AC100-240 Rated Current (A) 15 Dimensions, Width W x Height H x Depth D (mm) 36×100×36 Rated Sensitivity Current (mA) 30 Number of Poles / Elements 2P Frame (AF) 50

    - +
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages