Allowable Temperature (℃): (Conductor maximum) 60
Number of Cores (C): 1
Material (Conductor): Annealed copper wire
RoHS directive (corresponding to 10 substances): Correspondence
JIS Standard: JIS C 3307
Specification: Lead free
Type: Power cable
Material (Insulator): Vinyl
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- On the AC switchboardWiring was used for the household switchboard due to the new earth leakage breaker.
(Translated by machine.)This is a review for Item # : 60852443.Posted on
- Used for laying wire antennas.I used to use 2sq IV until now, but since the wire cross-sectional area is small, I am satisfied that the frequency band of the replacement antenna has expanded to 5.5sq IV this time due to the expansion of the cross-sectional area.
(Translated by machine.)This is a review for Item # : 60851926.Posted on
- Battery wiringThe product is very good, I would be very grateful if you could sell it from 1m, so I reduced it by one star. The product is 5 stars.
(Translated by machine.)This is a review for Item # : 60852084.Posted on
- For wiring inside the control panelI was able to use it without any problems. I bought it because the short length is convenient.
(Translated by machine.)This is a review for Item # : 60852102.Posted on
- Efficient wiring of automobile electrical componentsWe purchase for headlights, fog lamps, earthing. The wiring was harder than I expected due to my lack of knowledge, but on the contrary, it was good to be able to crawl the wiring as I expected. The price was low and there was an unexpected harvest.
(Translated by machine.)This is a review for Item # : 60851691.Posted on
- Used for class D groundingIt is well organized and I am satisfied that it can be used without any problems.
(Translated by machine.)This is a review for Item # : 60852285.Posted on
- Used for grounding wiresI was able to use it without any problems.
(Translated by machine.)This is a review for Item # : 60852163.Posted on
- Wiring in the control panelThe price is a little expensive, but I was saved because I could buy it in small quantities and there was no waste.
(Translated by machine.)This is a review for Item # : 60851664.Posted on
- Power unit wiringNormally, at the trading company that purchases, 5.5sq or less is purchased in box units (300m). I often buy 3.5sq and 5.5sq, which I use only in small quantities. The delivery time is also short, so it is helpful. However, I want the unit price of 5m to be reflected in 10m or more.
(Translated by machine.)This is a review for Item # : 60851725.Posted on
- Used for wire antenna elementsThis is personal, but as an antenna element, it is a little hard, but from experience, I think that there is no particular problem.
(Translated by machine.)This is a review for Item # : 60851831.Posted on
Write Your Own Review