Labor saving work for moving the air conditioner outdoor unit during waterproofing work. The legs with extremely fine tips minimize the impact on the construction surface.
Mass (kg): 1.7
Load Capacity (kg): 100
Dimensions, Width W x Depth D x Height H (mm): 400×200×150~200
RoHS directive (corresponding to 10 substances): Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
I haven't used the ones I compared, but I think it's normal. Heavy ones are likely to be put on, but my legs are wobbling than I expected. (Translated by machine.)
Review by
Posted on
It is used to paint under the air conditioner.
Rating
100%
The legs are thin, so it is very convenient when painting. I'm thinking of using it when I put something else. (Translated by machine.)
It's foldable, so it's easy to carry and it's helpful. The structure is solid and I think it is unlikely that it will break. Since the ground plane of the floor is needle-shaped, touch-up in the final process is easy and the time is shortened. Considering that it was hung with a rope until now, it is quite a cost performance. (Translated by machine.)
Used when painting the waterproof top of the balcony. The tip is a needle, so it's easy to work, and it's foldable, so it's convenient. (Translated by machine.)