All Category

Large Indicator Light 30Φ Diffuse Type

Rating:
40%
from S$38.99
Min. 2 days
Specification:  IP65
Shape:  Warhead
Rated Voltage (V):  AC/DC24
Outer Diameter (Φmm):  80
Light Source:  LED
RoHS directive (corresponding to 10 substances):  Correspondence
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
BLR-24RLHS-C
BLR-24GLHS-C
BLR-24OLHS-C
BLR-24YLHS-C
BLR-24WLHS-C
BLR-24HLHS-C
BLR-24RLHSP-C
BLR-24GLHSP-C
BLR-24OLHSP-C
BLR-24YLHSP-C
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$38.99
- +
1pc
Min. 2 days
S$38.99
- +
1pc
Min. 2 days
S$38.99
- +
1pc
Min. 2 days
S$38.99
- +
1pc
Min. 2 days
S$38.99
- +
1pc
Min. 2 days
S$53.99
- +
1pc
Min. 8 days
S$43.99
- +
1pc
Min. 13 days
S$39.99
- +
1pc
Min. 8 days
S$43.99
- +
1pc
Min. 8 days
S$43.99
- +
Lens Color
all
Red
Green
Orange
Yellow
White
Blue
Red
Green
Orange
Yellow
Lens Color
  • Item #: 37860706

    Mfr #: BLR-24RLHS-C

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Lens Color Red

    - +
  • Item #: 37860715

    Mfr #: BLR-24GLHS-C

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Lens Color Green

    - +
  • Item #: 37860724

    Mfr #: BLR-24OLHS-C

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Lens Color Orange

    - +
  • Item #: 37860733

    Mfr #: BLR-24YLHS-C

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Lens Color Yellow

    - +
  • Item #: 37860742

    Mfr #: BLR-24WLHS-C

    Package Qty: 1pc

    S$38.99

    Shipping: Min. 2 days

    Technical Specs:

    Lens Color White

    - +
  • Item #: 37860751

    Mfr #: BLR-24HLHS-C

    Package Qty: 1pc

    S$53.99

    Shipping: Min. 2 days

    Technical Specs:

    Lens Color Blue

    - +
  • Item #: 37860767

    Mfr #: BLR-24RLHSP-C

    Package Qty: 1pc

    S$43.99

    Shipping: Min. 8 days

    Technical Specs:

    Lens Color Red

    - +
  • Item #: 37860776

    Mfr #: BLR-24GLHSP-C

    Package Qty: 1pc

    S$39.99

    Shipping: Min. 13 days

    Technical Specs:

    Lens Color Green

    - +
  • Item #: 37860785

    Mfr #: BLR-24OLHSP-C

    Package Qty: 1pc

    S$43.99

    Shipping: Min. 8 days

    Technical Specs:

    Lens Color Orange

    - +
  • Item #: 37860794

    Mfr #: BLR-24YLHSP-C

    Package Qty: 1pc

    S$43.99

    Shipping: Min. 8 days

    Technical Specs:

    Lens Color Yellow

    - +

Customer Reviews

1 Item

Show per page
  1. When installing a new machine
    Rating
    40%
    I bought it in a hurry because the lens part was damaged on a business trip, and since there is no manufacturer that handles only the lens part, I bought it here with the fastest delivery date. I want you to handle only the lens part, but it seems difficult considering the demand
    (Translated by machine.)

    Review by

    Posted on

1 Item

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account