All Category

LED Traffic Wand

Rating:
80%
from S$12.99
Min. 2 days
Can be lit and blinking * Since it does not have a waterproof function, avoid using it in places with water drops or high humidity.
* Do not look directly at the light source. It may damage your eyes.
* When using, make sure that there are no people or objects around. There is a risk of injury or damage if hit.
Mass (g):  144 (without batteries)
Diameter (Φmm):  30
Overall Length (mm):  535
Number of LED (pieces):  6
Suitable Battery:  C-size batteries x 2 (sold separately)
Dimension (mm):  Lighting part / 340
Color:  Red
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
MYL-949
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$12.99
- +
Page
  • Item #: 37959223

    Mfr #: MYL-949

    Package Qty: 1pc

    S$12.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 88

Show per page
  1. biking at night
    Rating
    100%
    When traveling by bicycle at night, I put it in a basket and put a strap on the handle and use it in a blinking state. The degree of appeal to the surroundings is considerable.
    (Translated by machine.)

    Review by

    Posted on

  2. always in the car
    Rating
    100%
    The carrot (nickname of the guide light) I bought 20 years ago was full of cracks due to resin deterioration and I was thinking of replacing it, but I bought it because it was sold cheaply at Monotaro. There is no problem with function.
    (Translated by machine.)

    Review by

    Posted on

  3. It is used in the security patrol of the residents' association.
    Rating
    100%
    Light and easy to use. Even a little rain is fine. It is a product with high cost performance.
    (Translated by machine.)

    Review by

    Posted on

  4. At the time of road guidance by the fire brigade
    Rating
    100%
    It is about half the price of other products, but the functions are the same. It's bright enough.
    (Translated by machine.)

    Review by

    Posted on

  5. For safety patrol
    Rating
    100%
    I bought it for a safety patrol at night, but it is very cheap, but it is useful because it can be switched such as blinking.
    (Translated by machine.)

    Review by

    Posted on

  6. Vehicle guidance
    Rating
    80%
    It is lightweight and easy to use, but water leakage failure from the switch part is conspicuous.
    (Translated by machine.)

    Review by

    Posted on

  7. It is used for car guidance for supporters' association activities.
    Rating
    100%
    Since it is an LED, it is bright and easy to guide, and it is long. It was good that the price was cheap.
    (Translated by machine.)

    Review by

    Posted on

  8. Used for traffic guidance for security guards
    Rating
    100%
    Since it is mainly used at night, I would like to expect even more brightness improvement!
    (Translated by machine.)

    Review by

    Posted on

  9. Guidance of vehicles, etc.
    Rating
    100%
    I didn't have much chance to use it, so I used an old-fashioned guide rod that I bought a long time ago, but I needed another one and bought it, but the light is brighter than the one I used before.
    (Translated by machine.)

    Review by

    Posted on

  10. Road guidance
    Rating
    100%
    I don't get tired so much whether the balance is good even if I swing it around with the batteries installed.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 88

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account