All Category

MC Rim Band

Rating:
92%
from S$3.59
Min. 2 days
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
MCSR0095
MCSR0096
MCSR0102
MCSR0103
MCSR0110
MCSR0111
MCSR0115
MCSR0120
MCSR0121
MCSR0122
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
1pc
Min. 2 days
S$3.59
- +
Width (mm)
Tire Size
-
all
18
2.50/2.75/3.00-14
67
180/80-14
30
130/90-15、140/90-15
46
140/90-15、150/80-15、160/80-15、170/80-15
22
2.50/3.00-16
30
130/90-16、140/90-16
18
2.25/2.50-17
22
2.75/3.00-17
26
100/90-17、110/90-17
46
140/70-17、150/70-17
Width (mm)
Tire Size
  • Item #: 38162616

    Mfr #: MCSR0095

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 18 Tire Size 2.50/2.75/3.00-14

    - +
  • Item #: 38162625

    Mfr #: MCSR0096

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 67 Tire Size 180/80-14

    - +
  • Item #: 38162634

    Mfr #: MCSR0102

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 30 Tire Size 130/90-15、140/90-15

    - +
  • Item #: 38162643

    Mfr #: MCSR0103

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 46 Tire Size 140/90-15、150/80-15、160/80-15、170/80-15

    - +
  • Item #: 38162652

    Mfr #: MCSR0110

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 22 Tire Size 2.50/3.00-16

    - +
  • Item #: 38162661

    Mfr #: MCSR0111

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 30 Tire Size 130/90-16、140/90-16

    - +
  • Item #: 38162677

    Mfr #: MCSR0115

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 18 Tire Size 2.25/2.50-17

    - +
  • Item #: 38162686

    Mfr #: MCSR0120

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 22 Tire Size 2.75/3.00-17

    - +
  • Item #: 38162695

    Mfr #: MCSR0121

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 26 Tire Size 100/90-17、110/90-17

    - +
  • Item #: 38162704

    Mfr #: MCSR0122

    Package Qty: 1pc

    S$3.59

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 46 Tire Size 140/70-17、150/70-17

    - +

Customer Reviews

Items 1 - 10 of 199

Show per page
  1. Super Cub maintenance
    Rating
    100%
    Please pay attention to the size of the wheel before purchasing. Replace the rubber before it hardens (stretches).
    (Translated by machine.)

    Review by

    Posted on

  2. replacement for honda crm250rr
    Rating
    100%
    When I replace the tire, I replace it with the tube. It's cheap, so I don't reuse it. I've never had any problems.
    (Translated by machine.)

    Review by

    Posted on

  3. bike tire change
    Rating
    100%
    I bought it for changing the tire of the turnip. It is a repeat purchase with reliable quality.
    (Translated by machine.)

    Review by

    Posted on

  4. With tire replacement
    Rating
    100%
    Since there is no motorcycle parts store nearby, it is easy to get and it is very helpful.
    (Translated by machine.)

    Review by

    Posted on

  5. Super Cub replacement parts
    Rating
    100%
    When I changed the tire and tube of Super Cub C50, I also changed the tube. It is a safe domestic manufacturer's product. Normal is probably 17-19mm, but 22mm width is just right
    (Translated by machine.)

    Review by

    Posted on

  6. For motorcycle repair
    Rating
    100%
    Purchased as a replacement for an old motorcycle. There is no problem for everyday use. Moreover, it is saved because it is this price.
    (Translated by machine.)

    Review by

    Posted on

  7. Bike maintenance use
    Rating
    100%
    It is installed when changing tires. I am relieved that the product is stable.
    (Translated by machine.)

    Review by

    Posted on

  8. Bike maintenance
    Rating
    100%
    It's such a thing, but the making of BS is different from others. Of course in a good way.
    (Translated by machine.)

    Review by

    Posted on

  9. Used for 2006 Kawasaki Estrella RS
    Rating
    100%
    At other stores, it was out of stock and the delivery date was unknown, but at Monotaro, it was in stock and shipping was very fast.
    (Translated by machine.)

    Review by

    Posted on

  10. Motorcycle parts replacement
    Rating
    80%
    I'm an amateur, so maybe I'm the only one, but I didn't know the front and back.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 199

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account