Can be used to drill holes in reinforced concrete (cut up to 3 minutes) without using water.
Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Work material: Reinforced concrete (cut to 3 minutes), hard siding board, resin-based artificial marble, mortar, etc. * Please use porcelain tiles and stones while cooling the cutting edge.
Vibration noise is greatly reduced by using the center pin method and cutting only the rotational force. Work material: Reinforced concrete (cut to 3 minutes), hard siding board, resin-based artificial marble, mortar, etc. * Please use porcelain tiles and stones while cooling the cutting edge.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Reviews
- Drilling into concrete tankIt was my first time using a core drill, but I was able to read the manual and drill cleanly.
(Translated by machine.)This is a review for Item # : 38267643.Posted on
- Drilling holes in concreteI used a lightweight hammer drill in rotary mode, but the core drill has a heavy load and a long working time, which causes the motor to overheat. I worked carefully not to burn the motor and not to push it too much. Although it is a dry type, it seems that it will cut more smoothly if you sprinkle water on the tips of your teeth. It was possible to drill a hole with a depth of about 160 mm in a concrete slab in a dozen minutes.
(Translated by machine.)This is a review for Item # : 38267643.Posted on
- When attaching a fence to an existing blockIt is used to make holes in blocks and tiles and to erect fence pillars. It's cheap and can be used without any problems, so I can't think of anything else at the moment. I wouldn't say if the length is 3 cm longer and the price is the same.
(Translated by machine.)This is a review for Item # : 38267661.Posted on
- When drilling concreteWhen I hit the reinforcing bar when drilling concrete and continued to rotate for 5 seconds, my teeth were bent.
(Translated by machine.)This is a review for Item # : 38267573.Posted on
- Well side lid processingI used to use a striking drill to make three holes in the concrete of the well lid, but this time I bought a drill dedicated to rotation.I was a little worried, but the work was completed unexpectedly smoothly, dedicated to rotation. Therefore, I am satisfied with the finish, which is much more beautiful than the one dedicated to hitting.
(Translated by machine.)This is a review for Item # : 38267686.Posted on
- Air conditioner constructionAir conditioner construction is used. Wall penetration 65 pie I was able to open smoothly
(Translated by machine.)This is a review for Item # : 38267677.Posted on
- Raised floor panel drillingA 25 mm bolt hole was drilled in a concrete raised floor panel. The number line in the concrete was also cut cleanly.
(Translated by machine.)This is a review for Item # : 38267573.Posted on
- Penetration work of concrete wall of water pipeFor the first time, I tried to make a hole of 40 mm in a concrete wall thickness of 30 width using a core drill, but it took time, but I am satisfied that I could make it.
(Translated by machine.)This is a review for Item # : 38267625.Posted on
- Movement of fence pillarsI used it to make a hole in the block to move the fence pillar that was broken by the typhoon to the next. The impression I used was that if I used it properly in drill mode, I could dig a crispy hole and it was easy to work.
(Translated by machine.)This is a review for Item # : 38267643.Posted on
- New drainIn Kumamoto, there is a shortage of core pullers and the construction period is approaching, so even though it is a waterproof shop, I decided to do it myself. At first, using the familiar Hilti hammer drill in rotation mode is not good enough. The situation changed completely when I used the Hitachi vibration drill, which seemed to be out of force, for rotation! The number of revolutions was the point. However, I regret not choosing a straight shank because the installation was a little forced.
(Translated by machine.)This is a review for Item # : 38267695.Posted on
Write Your Own Review