All Category

Small Toggle Switch (Basic Type) S Series

Rating:
89%
from S$4.99
Min. 2 days
The small toggle switch group boasts a track record of half a century, and is a group of switches that use contact materials that are compact, robust, high capacity, resistant to arcs, and maintain high contact reliability.
Withstand Voltage:  2.0kV AC (1 minute or more)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$4.99
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
S$5.39
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
S$5.59
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
S$7.79
- +
1pc
Min. 2 days
-
1pc
Min. 2 days
S$7.99
- +
1pc
Min. 2 days
-
Suitable for
Trusco Part No.
Number of Poles
Operating Temperature Range (℃)
Standard
Rated Voltage (V)
Terminal Shape
Rated Current (A)
Mounting Hole Diameter (Φmm)
Contact Resistance (mΩ)
Insulation Resistance (GΩ)
Mechanical Durability for Switching
Lever Inclining Angle (°)
Operation Mechanism
Number of Circuits
Circuit
Insulation Resistance
RoHS directive (corresponding to 10 substances)
all
-
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
all
Mounting ring (AT-506)
413-2718
1
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
25
-
-
Single pole single throw
1GΩ or more (DC500V)
Correspondence
Mounting ring (AT-506)
-
1
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
25
-
-
Single pole single throw
1GΩ or more (DC500V)
-
Mounting ring (AT-506)
413-2734
1
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
25
-
-
Single pole double throw
1GΩ or more (DC500V)
Correspondence
Mounting ring (AT-506)
-
1
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
25
-
-
Single pole double throw
1GΩ or more (DC500V)
-
Mounting ring (AT-506)
413-2785
1
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
25
-
-
Single pole double throw
1GΩ or more (DC500V)
Correspondence
Mounting ring (AT-506)
-
1
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
25
-
-
Single pole double throw
1GΩ or more (DC500V)
-
Mounting ring (AT-506)
-
2
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
21
-
-
2-pole single throw
1GΩ or more (DC500V)
Correspondence
Mounting ring (AT-506)
-
2
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
21
-
-
2-pole single throw
1GΩ or more (DC500V)
-
Mounting ring (AT-506)
-
2
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
21
-
-
2-pole double throw
1GΩ or more (DC500V)
Correspondence
Mounting ring (AT-506)
-
2
-10~70
-
-
Solder
-
12.5
10 or less (DC2~4V at 100mA)
-
50000 times or more
21
-
-
2-pole double throw
1GΩ or more (DC500V)
-
Suitable for
Trusco Part No.
Number of Poles
Operating Temperature Range (℃)
Standard
Rated Voltage (V)
Terminal Shape
Rated Current (A)
Mounting Hole Diameter (Φmm)
Contact Resistance (mΩ)
Insulation Resistance (GΩ)
Mechanical Durability for Switching
Lever Inclining Angle (°)
Operation Mechanism
Number of Circuits
Circuit
Insulation Resistance
RoHS directive (corresponding to 10 substances)
  • Item #: 38444104

    Mfr #: S-1A

    Package Qty: 1pc

    S$4.99

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. 413-2718 Number of Poles 1 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 25 Operation Mechanism - Number of Circuits - Circuit Single pole single throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 38444122

    Mfr #: S-1B

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. - Number of Poles 1 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 25 Operation Mechanism - Number of Circuits - Circuit Single pole single throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) -

    X
  • Item #: 38444156

    Mfr #: S-2A

    Package Qty: 1pc

    S$5.39

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. 413-2734 Number of Poles 1 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 25 Operation Mechanism - Number of Circuits - Circuit Single pole double throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 38444165

    Mfr #: S-2B

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. - Number of Poles 1 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 25 Operation Mechanism - Number of Circuits - Circuit Single pole double throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) -

    X
  • Item #: 38444217

    Mfr #: S-3A

    Package Qty: 1pc

    S$5.59

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. 413-2785 Number of Poles 1 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 25 Operation Mechanism - Number of Circuits - Circuit Single pole double throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 38444235

    Mfr #: S-3B

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. - Number of Poles 1 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 25 Operation Mechanism - Number of Circuits - Circuit Single pole double throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) -

    X
  • Item #: 38444174

    Mfr #: S-21A

    Package Qty: 1pc

    S$7.79

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. - Number of Poles 2 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 21 Operation Mechanism - Number of Circuits - Circuit 2-pole single throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 38444192

    Mfr #: S-21B

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. - Number of Poles 2 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 21 Operation Mechanism - Number of Circuits - Circuit 2-pole single throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) -

    X
  • Item #: 38444481

    Mfr #: S-6A

    Package Qty: 1pc

    S$7.99

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. - Number of Poles 2 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 21 Operation Mechanism - Number of Circuits - Circuit 2-pole double throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) Correspondence

    - +
  • Item #: 38444506

    Mfr #: S-6B

    Package Qty: 1pc

    -

    Shipping: Min. 2 days

    Technical Specs:

    Suitable for Mounting ring (AT-506) Trusco Part No. - Number of Poles 2 Operating Temperature Range (℃) -10~70 Standard - Rated Voltage (V) - Terminal Shape Solder Rated Current (A) - Mounting Hole Diameter (Φmm) 12.5 Contact Resistance (mΩ) 10 or less (DC2~4V at 100mA) Insulation Resistance (GΩ) - Mechanical Durability for Switching 50000 times or more Lever Inclining Angle (°) 21 Operation Mechanism - Number of Circuits - Circuit 2-pole double throw Insulation Resistance 1GΩ or more (DC500V) RoHS directive (corresponding to 10 substances) -

    X

Customer Reviews

Items 1 - 10 of 128

Show per page
  1. Control panel production
    Rating
    80%
    It's easy to solder and easy to wire, and I always use it.
    (Translated by machine.)

    Review by

    Posted on

  2. exchange
    Rating
    100%
    If you install it with a Y terminal, the Y may open.
    (Translated by machine.)

    Review by

    Posted on

  3. on the light switch
    Rating
    100%
    As we always use, there is no problem. Please continue to make them.
    (Translated by machine.)

    Review by

    Posted on

  4. Automotive electrical control
    Rating
    100%
    Adopted this switch for manufacturing the control box of the training equipment for the training car. Equipped with a waterproof color cap to improve operability by color coding. It is a highly reliable switch and I would like to rely on it in the future.
    (Translated by machine.)

    Review by

    Posted on

  5. Equipment maintenance
    Rating
    100%
    Used to replace the open/close switch of the truck cobolane. After replacement, it seems that it can be used for a long time without any problems.
    (Translated by machine.)

    Review by

    Posted on

  6. car related
    Rating
    100%
    No problem, you can use it. Made in Japan! ! ! ! ! !
    (Translated by machine.)

    Review by

    Posted on

  7. To the device
    Rating
    100%
    Thank you for having it in stock. I think the person in charge of purchasing Monotaro is amazing.
    (Translated by machine.)

    Review by

    Posted on

  8. For motor operation
    Rating
    40%
    I bought <ON> -OFF- <ON> (<> is momentary) and Alternate, but <ON> -OFF- <ON> (<> is momentary) is hard to operate, is it like this? It's like that. The same thing was purchased later, and it felt a lot strange compared to the alternate type. I wanted to try other manufacturers, but I'm in a hurry, so I have no time to use it.
    (Translated by machine.)

    Review by

    Posted on

  9. Power switch for self-made audio equipment (mainly amplifier)
    Rating
    100%
    This toggle switch has been used as a standard for over 40 years since I started making my own audio equipment. I've used quite a few, but I haven't had any trouble. It is one of the trusted parts.
    (Translated by machine.)

    Review by

    Posted on

  10. Machine repair
    Rating
    100%
    Nowadays, there are only ultra-small switches and I finally found them from your list.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 128

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account

Other Related Pages