All Category

Storage (Saddle Rack Type)

Rating:
80%
from S$269.90
Min. 2 days
Kickstands are rarely worn on sports bicycles and can only be parked by leaning against a wall or lying on the ground.
LEVEL-170H is a simple stand that allows you to stand your bicycle just by hanging the tip of the saddle on the bar, and you can see it mainly at race venues. It is also convenient as a simple bicycle parking stand at the storefront of the shop.
It has a structure that can be assembled and disassembled very easily without tools by simply sandwiching the bar while opening the frame, and it can be assembled in just about 1 minute.
If you throw one in the trampo, you can keep your car standing neatly without rolling it on the ground in a race paddock.
It can be used regardless of vehicle type such as road, MTB, cross, BMX.
The bar is made of rust-proof iron pipe and has a length of 1.7m, which allows up to 5 bicycles to be hung at one time.
The body frame is made of melamine-painted iron to firmly support the load.
LEVEL-170H has a structure that narrows the clamp at the tip by opening the closed body and sandwiches the bar. Therefore, there is no need to screw in bolts, and it can be easily assembled and disassembled without tools.
Also, since any position of the bar can be clamped, the standard is to sandwich both ends of the bar, but if you intentionally attach the main body to the inside of one car, the bicycle to hang on the end will bother to go through the bar. You can easily hang the saddle without it.
You can also hang your clothes or helmet instead of your bicycle.
The kit comes with a 1.7m long bar that can accommodate up to 5 bikes, but in some cases you may want to use a longer or shorter size bar. In that case, you can use your own pipe instead.
By changing the position of the pivot bolt of the intermediate joint of the frame, any pipe with a diameter of 25 to 38 mm can be clamped.
Mass (kg):  11
Dimension (mm):  1700×900×1140
Part No.:  420-4001-00
Material:  Iron
Color:  Silver
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
LEVEL-170H
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$269.90
- +
Page
  • Item #: 39118362

    Mfr #: LEVEL-170H

    Package Qty: 1pc

    S$269.90

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

2 Item(s)

Show per page
  1. For parking bicycles in front of the cafe
    Rating
    60%
    It's not heavy and has a simple shape, so it's very easy to use.
    (Translated by machine.)

    Review by

    Posted on

  2. car
    Rating
    100%
    It was saved by the early shipment. Thank you very much.
    (Translated by machine.)

    Review by

    Posted on

2 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account