A non-asbestos joint sheet that uses the minimum amount of organic fibers and contains a special rubber binder with excellent heat resistance in addition to artificial inorganic fibers and carbon fibers with excellent heat resistance. It can be applied to a wide range of applications.
Petroleum refining / chemicals, steam lines, piping flanges, valve bonnets, various equipment joints
Tensile Strength (MPa): (Landscape) 13.1
Flexibility: (Vertical direction) 11
Operating Temperature Range (℃): -50~214
Thickness (mm): 1.5
Density (kg/m3): 1761
Return Ratio (%): 67 (at 34.3MPa)
Compression Ratio (%): 9 (at 34.3MPa)
Feature: Heat-resistant
Material: Non-asbestos
Type: Union packing
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- plumbingIt was good that it arrived quickly because the stock was about to run out due to the steam leak repair.
(Translated by machine.)This is a review for Item # : 39297736.Posted on
- Plumbing workIt is helpful because it is packed here and there is a notation. The larger the notation, the easier it is to see.
(Translated by machine.)This is a review for Item # : 39297736.Posted on
- Steam pipe connectionAs expected for steam! It can withstand long-term use. I am buying repeatedly.
(Translated by machine.)This is a review for Item # : 39297754.Posted on
- Plumbing repairIt can be used for steam piping without any problem. I think there is no problem with durability.
(Translated by machine.)This is a review for Item # : 39297736.Posted on
- Eco hot water repairIt is used for piping for eco-friendly hot water supply. If you remove the piping during repair, it cannot be reused, which is helpful. There has never been a water leak. Of course, it is useless if the tightening is loose or old packing remains. This is also specified in-house.
(Translated by machine.)This is a review for Item # : 39297702.Posted on
- Used as a replacement part during piping maintenance and inspectionThere is no problem with the product, and you can rest assured that the product meets the standards.
(Translated by machine.)This is a review for Item # : 39297736.Posted on
- Bike maintenanceThere is only Monotaro to buy products around here in small lots. Please do your best.
(Translated by machine.)This is a review for Item # : 39297711.Posted on
- PlumbingFor steam
(Translated by machine.)This is a review for Item # : 39297763.Posted on
- When connected to saturated steam unionRegarding the product, I have no complaints at all. This is my second or third order. But ... Isn't it pretty good to order 100 pieces and wrap them one by one? If you wrap at least 10 sheets, the work efficiency at the time of use will be further improved.
(Translated by machine.)This is a review for Item # : 39297736.Posted on
- At work, I used it for steam boiler automatic blow piping.Used for about 1 month, no steam leaks. It seems to be durable.
(Translated by machine.)This is a review for Item # : 39297727.Posted on
Write Your Own Review