Made of cobalt-containing matrix highs, it is ideal for cutting iron, stainless steel, siding materials, wood, etc. It has a rake angle of 6 °, 4/6 ridges, a large inner clam value, and a chip discharge hole. A flat cap that is resistant to loads.
Work Material: Iron, Stainless Steel, Siding Material, Wood, etc.
* Cutter alone. Shank and center drill are sold separately.
Blade Thickness (mm): 1.3
Effective Length (mm): 38
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Necessary Accessories
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- hole in carbonSome stores didn't have it in stock, so I wasn't sure if they actually had it in stock, but the product arrived. As for the impression of the product, I was able to make a hole without any problems.
(Translated by machine.)This is a review for Item # : 39386584.Posted on
- Drilling holes in the control panelArbor does not fit tightly. The product seems to be poorly made, but there is no problem with cutting. It just rattles when rotating a little.
(Translated by machine.)This is a review for Item # : 39386776.Posted on
- Drilling cable holesAlthough purchased separately from Arbor, Holsaw makes it easy to drill holes in a 2 mm stainless steel plate. This type of hole saw has a blade that bends easily if it is not opened straight while using drilling oil, so I have used it with a high-speed drill as well as a low-speed drill, but the blade will be burned immediately. I think that this price is a buy with caution.
(Translated by machine.)This is a review for Item # : 39386541.Posted on
- During plumbing workUnlike ordinary hole saws, it has no brim and is long, so it is easy to operate.
(Translated by machine.)This is a review for Item # : 39386225.Posted on
- Creating a factory jigPlease also post the correspondence table of the arbor to be combined on the homepage. Although it is attached to the hole saw, you cannot order the arbor unless you receive the hole saw.
(Translated by machine.)This is a review for Item # : 39386252.Posted on
- Drilling holes in the deckI want a little more sharpness. I don't think there is any problem after that.
(Translated by machine.)This is a review for Item # : 39386751.Posted on
- FacilityIt doesn't last as long as carbide, but it's cheap, so I repeat it many times.
(Translated by machine.)This is a review for Item # : 39386207.Posted on
- Drilling holes in pull boxes, boards, etc.The sharpness is quite good, but the core drill is easy to break.
(Translated by machine.)This is a review for Item # : 39386471.Posted on
- Drilling holes for water supply pipesSince it is possible to drill holes in metal as well as wood, it is useful when drilling holes in stainless steel sinks.
(Translated by machine.)This is a review for Item # : 39386505.Posted on
- Drilling holes for iron plates, plywood, pool boxes, etc.Bahco is famous for releasing monkey wrenches, but I like the cuts here. It's true that the saw blades aren't pitched properly, and it's difficult to remove the debris, but those aren't a big deal. Considering the drilling accuracy, price, blade holding, etc., I think Bahco is the best. Rather than having multiple metalworkers, woodworkers, and plastics, this one type can handle it. Needless to say, basic movements such as slow and slow lubrication for metalwork and slow and slow for plastic are required. The 15mm iron plate also comes off normally. I also recommend the blade of a gold saw.
(Translated by machine.)This is a review for Item # : 39386496.Posted on
Write Your Own Review