The deep part of the body makes it possible to drill holes in sandwich boards, composite materials, and curved surfaces such as pipes.
Work material: Steel plate (up to 12 mm), stainless steel plate, aluminum plate, iron plate siding, galvanized plate, FRP, resin material, plywood.
Blade Thickness (mm): 2.7
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Drilling steelIt cuts well, but I think it is natural if it is made in Japan. When I used it for the zinc plate yesterday, the gap between the chips was widened in one place. There were traces that seemed to be after something broke.
(Translated by machine.)This is a review for Item # : 39388036.Posted on
- Drilling work on steel materialsThe center drill came off immediately, and to be honest, it was useless.
(Translated by machine.)This is a review for Item # : 39388115.Posted on
- Square pipe trolley productionThe sharpness was good, but the residue was not pushed out. Is it because of the shape of the blade? I thought, but I could put up with it because it took a long time to penetrate.
(Translated by machine.)This is a review for Item # : 39388307.Posted on
- Drilling of aluminum doorsIt took time to cut the stepped aluminum plate and the second plate.
(Translated by machine.)This is a review for Item # : 39388133.Posted on
- Drill holes in the base iron plate for mounting the mechanical nutIn the photo of the product, it is a penetration type without a jaw, but if the actual product is 16 mm, it has a jaw and a depth of 35 mm. If the wall thickness is thicker than that, it seems that there is no choice but to use a steel drill to deceive and open it over time.
(Translated by machine.)This is a review for Item # : 39387941.Posted on
- Drilling workI can cut it well.
(Translated by machine.)This is a review for Item # : 39388063.Posted on
Write Your Own Review