It is a step that can be used in various scenes.
When not in use, it can be folded and stored compactly.
Wide design with a sense of stability.
It is also possible to sit down by bending the handle of the pipe.
Comes with a leg cap that is not slippery and does not easily damage the floor.
Uses a safe and easy automatic stopper. For simple work in offices and stores.
When not in use, it can be folded and stored compactly.
Wide design with a sense of stability.
It is also possible to sit down by bending the handle of the pipe.
Comes with a leg cap that is not slippery and does not easily damage the floor.
Uses a safe and easy automatic stopper. For simple work in offices and stores.
Maximum Working Load (kg): 100
Top plate dimensions / depth (mm): 220
Top plate dimensions / width (mm): 340
Installation dimensions / width (mm): 400
Necessary Space to Deploy, Length (mm): 600
Material: Frame: SteelStep: Polypropylene (PP)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- product displayWhen I hold the product in my hand and display it in a high place, the step is wide and my feet are very stable.
(Translated by machine.)This is a review for Item # : 39430711.Posted on
- Working in high places such as ceiling lightingIt's heavier than I thought, but it can't be helped because stability is important. The good thing is that it can be folded and stored.
(Translated by machine.)This is a review for Item # : 39430727.Posted on
- Lifting and lowering items at heightThe first thing that came was a ring-shaped stopper that was out of shape, so I consulted with Monotaro. After a quick response, it was replaced. The replacement product has no problems anywhere, the stopper is easy to attach and detach, and the footing is wide and stable, so you can use it with confidence. I am satisfied because I think that it will not be stable unless the weight is about this.
(Translated by machine.)This is a review for Item # : 39430684.Posted on
- Work at heights indoors, such as handling equipment such as air conditionersEasy to handle. However, it is a little too heavy for the elderly. There is a sense of stability and I do not feel anxious about working on the steps.
(Translated by machine.)This is a review for Item # : 39430736.Posted on
- Used when taking things from high places in daily life at home.It is very solid, has a wide tread, and has excellent stability, but the product is heavy.
(Translated by machine.)This is a review for Item # : 39430711.Posted on
- Loading and unloading of luggageI think it's good that it can be folded compactly with the design.
(Translated by machine.)This is a review for Item # : 39430684.Posted on
- Mainly replacement of light bulbsThe catalog says that you can sit by bending the handle, but you cannot bend it.
(Translated by machine.)This is a review for Item # : 39430727.Posted on
- Housework, choresIt was good that the structure was solid and I could buy it cheaply.
(Translated by machine.)This is a review for Item # : 39430736.Posted on
- Work in the store / back roomIt is easy to use and can be used without any problems. It would have been nice if the color was black.
(Translated by machine.)This is a review for Item # : 39430727.Posted on
- It is used to take luggage from high places on the shelves in the warehouse.It is made for a long time because it is made for the price. I'm a little scared because my fingers are likely to get caught when I fold it.
(Translated by machine.)This is a review for Item # : 39430693.Posted on
Write Your Own Review