All Category

Heat Shrinkable Tube General Transparent Type

Rating:
82%
from S$9.69
Min. 2 days
It is a RoHS directive compliant product.
Has excellent oil resistance and chemical resistance. It can be applied to many applications such as corrosion protection of pipes as well as insulation and protection of electric wire connections and parts.
Operating Temperature Range (℃):  -55~105
Length (m):  1
Shrinkage Completion Temperature (℃):  115
Shrinkage Factor (%):  Inner diameter / 40 (at 115 ° C heating)
Color:  Transparent
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SMTA1.5T20M
SMTA10T10M
SMTA2T20M
SMTA3T20M
SMTA4T10M
SMTA5T10M
SMTA6T10M
Package Qty
Shipping
Price
Qty
 
 
 
1bag(20pc)
Min. 2 days
S$19.99
- +
1bag(10pc)
Min. 2 days
S$15.99
- +
1bag(20pc)
Min. 2 days
S$19.99
- +
1bag(20pc)
Min. 2 days
S$22.99
- +
1bag(10pc)
Min. 2 days
S$9.69
- +
1bag(10pc)
Min. 2 days
S$11.99
- +
1bag(10pc)
Min. 2 days
S$11.99
- +
Compatible cable (mm<sup>2</sup>)
Inner Diameter after Shrinkage (Φmm)
Mass (g)
Trusco Part No.
Inner Diameter Before Shrinkage (Φmm)
all
all
all
-
all
0.08~0.3
0.8
24
381-0852
2.1±0.3
14.0
6.0
81
381-0879
10.5±0.4
0.1~0.5
1.3
34
381-0895
2.6±0.3
0.5~1.25
1.8
44
381-0917
3.6±0.3
2.0~3.5
2.3
26
381-0933
4.6±0.3
5.5
2.9
32
381-0950
5.6±0.3
8.0
3.5
49
381-0976
6.5±0.4
Page
Compatible cable (mm<sup>2</sup>)
Inner Diameter after Shrinkage (Φmm)
Mass (g)
Trusco Part No.
Inner Diameter Before Shrinkage (Φmm)
  • Item #: 39440931

    Mfr #: SMTA1.5T20M

    Package Qty: 1bag(20pc)

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Compatible cable (mm2) 0.08~0.3 Inner Diameter after Shrinkage (Φmm) 0.8 Mass (g) 24 Trusco Part No. 381-0852 Inner Diameter Before Shrinkage (Φmm) 2.1±0.3

    - +
  • Item #: 39440947

    Mfr #: SMTA10T10M

    Package Qty: 1bag(10pc)

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    Compatible cable (mm2) 14.0 Inner Diameter after Shrinkage (Φmm) 6.0 Mass (g) 81 Trusco Part No. 381-0879 Inner Diameter Before Shrinkage (Φmm) 10.5±0.4

    - +
  • Item #: 39440956

    Mfr #: SMTA2T20M

    Package Qty: 1bag(20pc)

    S$19.99

    Shipping: Min. 2 days

    Technical Specs:

    Compatible cable (mm2) 0.1~0.5 Inner Diameter after Shrinkage (Φmm) 1.3 Mass (g) 34 Trusco Part No. 381-0895 Inner Diameter Before Shrinkage (Φmm) 2.6±0.3

    - +
  • Item #: 39440965

    Mfr #: SMTA3T20M

    Package Qty: 1bag(20pc)

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Compatible cable (mm2) 0.5~1.25 Inner Diameter after Shrinkage (Φmm) 1.8 Mass (g) 44 Trusco Part No. 381-0917 Inner Diameter Before Shrinkage (Φmm) 3.6±0.3

    - +
  • Item #: 39440974

    Mfr #: SMTA4T10M

    Package Qty: 1bag(10pc)

    S$9.69

    Shipping: Min. 2 days

    Technical Specs:

    Compatible cable (mm2) 2.0~3.5 Inner Diameter after Shrinkage (Φmm) 2.3 Mass (g) 26 Trusco Part No. 381-0933 Inner Diameter Before Shrinkage (Φmm) 4.6±0.3

    - +
  • Item #: 39440983

    Mfr #: SMTA5T10M

    Package Qty: 1bag(10pc)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Compatible cable (mm2) 5.5 Inner Diameter after Shrinkage (Φmm) 2.9 Mass (g) 32 Trusco Part No. 381-0950 Inner Diameter Before Shrinkage (Φmm) 5.6±0.3

    - +
  • Item #: 39440992

    Mfr #: SMTA6T10M

    Package Qty: 1bag(10pc)

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Compatible cable (mm2) 8.0 Inner Diameter after Shrinkage (Φmm) 3.5 Mass (g) 49 Trusco Part No. 381-0976 Inner Diameter Before Shrinkage (Φmm) 6.5±0.4

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Used in the event of a small diameter disconnection failure
    Rating
    100%
    In the operation of portable service panels such as device operation settings, cable disconnection occurs due to aging, so we recognize that a heat-shrinkable tube that fits the electric wire is an indispensable equipment for timely repair of disconnection (half-disconnection). There is.
    (Translated by machine.)

    Review by

    Posted on

  2. Used in polishing work
    Rating
    100%
    It is used as a protective jig for work jigs so that the product will not be scratched during polishing work, but it is also a good product because of its durability and ease of use.
    (Translated by machine.)

    Review by

    Posted on

  3. For insulation of fine wiring.
    Rating
    100%
    I couldn't find anything so thin, but I ordered it immediately from Mr. Monotaro. It was helpful.
    (Translated by machine.)

    Review by

    Posted on

  4. Wiring protection
    Rating
    80%
    The price is cheap, so it's helpful. There is no problem in terms of performance.
    (Translated by machine.)

    Review by

    Posted on

  5. Used to reinforce wiring and terminal seams
    Rating
    80%
    The thickness of the film is also sufficient and it seems to be considerably stronger than other companies' products.
    (Translated by machine.)

    Review by

    Posted on

  6. Wire protection
    Rating
    100%
    Stable and easy to use, beautiful finish, and reasonable price.
    (Translated by machine.)

    Review by

    Posted on

  7. Wire protection
    Rating
    100%
    Regarding quality, there is no problem at all. However, I think it's okay to have one genuine 10m.
    (Translated by machine.)

    Review by

    Posted on

  8. When protecting high-voltage wires
    Rating
    100%
    It withstands AC2000V in the withstand voltage test and shrinks to less than half due to heat, so I think it is ideal for protecting terminals to which a higher voltage is applied.
    (Translated by machine.)

    Review by

    Posted on

  9. Stupid
    Rating
    60%
    feel well
    (Translated by machine.)

    Review by

    Posted on

  10. Insulation and protection of wire connections
    Rating
    60%
    1m contains 10 pieces and 10m. I felt that it was a little difficult to understand the site notation whether 10 lines are 1 m or 1 m is 10 lines. Aged deterioration cannot be evaluated yet, but no problem is found in the current Tokoro products.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account