A powerful air nozzle that ejects double the amount of air from 16 1.0 mm holes. It is a unique flat design that ejects air more evenly. It is an eco-friendly quiet design.
Drain and dry. Blow away trash. Air cooling. cleaning. Peeling. Air curtain etc.
* Compressor specifications.
Maximum Operating Pressure (MPa): 0.7
Diameter (Φmm) x Number of Holes: 1.0×16
Heat Resistance Temperature (℃): 130
Mass (g): 30
Trusco Part No.: 393-8671
Nozzle Width (mm): 42
Air Consumption (NL/min): 440 (at 0.3MPa)
Nozzle Length (mm): 90
Type: Flat
Material: PPS resin
Nozzle Connection: R1/4
Thread Size: R1/4
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
There may be more wind pressure than other nozzles of the same size. I cut the brush part of the duster brush and use it as a sandwich with a thin wooden board (because it is plastic, do not rub it and wear it). (Translated by machine.)
The old one that was attached to the SMC blow gun was broken, so I bought the same one. It is economical to buy only the nozzle. I like it because it is more versatile than the type with a thin tip and one hole. (Translated by machine.)
For repairs that originally used a blow gun with this part. It's a wonderful product that you can't let go of once you use it. However, the strength of the threaded part at the base of the nozzle is low, and there are repair parts, so you can rest assured. (Translated by machine.)