All Category

Quick-Ball 60 Ratchet Driver

Rating:
83%
from S$22.99
Min. 2 days
It has a built-in ratchet mechanism with 60 gears and 6 degrees. Elastomer resin and ball-shaped handle that are easy to apply force. The drive angle is 6.35 mm. The driver bit has a magnet.
Mass (g):  160
Overall Length (mm):  190
Trusco Part No.:  360-0980
Handle Diameter (Φmm):  42
Tip Width (mm):  6
Square Drive (mm):  6.35
Shaft Length (mm):  95
Material (Shaft):  Chrome, molybdenum, vanadium steel
Shaft Penetration:  None
Tip Shape:  Plus or minus
Material (Grip):  Resin
Set Contents:  Single item
Cutting Edge Magnet:  Yes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$22.99
- +
Page
  • Item #: 39513625

    Mfr #: 395-D

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 12

Show per page
  1. Used for carpentry work, electrical work, etc.
    Rating
    100%
    It is carefully constructed and easy to use, and the screws are firmly tightened. It is a pity that there is no easy-to-understand explanation.
    (Translated by machine.)

    Review by

    Posted on

  2. During machine maintenance
    Rating
    100%
    Because it can be used with a drill bit, it can be used without a power tool
    (Translated by machine.)

    Review by

    Posted on

  3. Light works
    Rating
    40%
    It is inconvenient that you cannot switch between tightening and loosening with one hand. Unfortunately, it cannot be used for work that requires work efficiency. It's a waste, so I use it for DIY at home.
    (Translated by machine.)

    Review by

    Posted on

  4. When tightening screws
    Rating
    100%
    The grip is not slippery and fits your hand, so it is very easy to use. Since the number of teeth on the gear is large, it is useful even in situations where it cannot be turned significantly. Bits can also be exchanged, so you can play an active role according to the scene you use.
    (Translated by machine.)

    Review by

    Posted on

  5. Furniture and electrical appliances installation
    Rating
    100%
    I think that the operation feeling is also solid. I think it will be easier to carry if the weight can be reduced a little more.
    (Translated by machine.)

    Review by

    Posted on

  6. Furniture delivery
    Rating
    80%
    It's very easy to use, so it's useful. However, after using it to some extent (because I dropped it?), The ratchet part does not move and tightens, opens but turns back and hits. Still, it is easy to use, so I bought it again, but this is the third one. I hope the ratchet part is a little stronger.
    (Translated by machine.)

    Review by

    Posted on

  7. Printing of work orders, etc.
    Rating
    80%
    The ratchet function is convenient, but it is troublesome to use both hands when switching between tightening and loosening. I would be grateful if I could switch with the fingertips of one hand.
    (Translated by machine.)

    Review by

    Posted on

  8. Machine repair
    Rating
    80%
    The ratchet driver and the fixed screwdriver have several steps of work reduction and speed. It is convenient for work that does not use an impact driver.
    (Translated by machine.)

    Review by

    Posted on

  9. Building maintenance
    Rating
    100%
    The ratchet is fine and the best. There is a sense of quality.
    (Translated by machine.)

    Review by

    Posted on

  10. Various work
    Rating
    80%
    Fairly easy to use. Whether it can be used for a long time. No problem for now.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 12

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account