All Category

Long Case

Rating:
88%
from S$11.99
Min. 2 days
Ideal for storing long items. For straightedges, spirit levels, and saw blade holders.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
LG-620
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 3 days
-
1pc
Min. 2 days
S$11.99
- +
Surface Resistance (Ω)
Trusco Part No.
Effective Internal Dimensions (Frontage x Depth x Height) (mm)
Outer Dimensions (Frontage x Depth x Height) (mm)
Outer Dimensions / Depth (mm)
External Dimensions / Height (mm)
Mass (g)
Effective internal dimensions (width W x depth D x height H) (mm)
External Dimensions / Width (mm)
RoHS directive (corresponding to 10 substances)
Material (Main Unit)
all
-
all
all
all
all
all
all
all
all
all
109
356-8806
500×100×40
513×109×44
-
-
-
-
-
-
-
-
356-8831
-
629×145×50
145
50
555
620×120×50
629
Correspondence
Polypropylene
Page
Surface Resistance (Ω)
Trusco Part No.
Effective Internal Dimensions (Frontage x Depth x Height) (mm)
Outer Dimensions (Frontage x Depth x Height) (mm)
Outer Dimensions / Depth (mm)
External Dimensions / Height (mm)
Mass (g)
Effective internal dimensions (width W x depth D x height H) (mm)
External Dimensions / Width (mm)
RoHS directive (corresponding to 10 substances)
Material (Main Unit)
  • Item #: 39528212

    Mfr #: LC500

    Package Qty: 1pc

    -

    Shipping: Min. 3 days

    Technical Specs:

    Surface Resistance (Ω) 109 Trusco Part No. 356-8806 Effective Internal Dimensions (Frontage x Depth x Height) (mm) 500×100×40 Outer Dimensions (Frontage x Depth x Height) (mm) 513×109×44 Outer Dimensions / Depth (mm) - External Dimensions / Height (mm) - Mass (g) - Effective internal dimensions (width W x depth D x height H) (mm) - External Dimensions / Width (mm) - RoHS directive (corresponding to 10 substances) - Material (Main Unit) -

    X
  • Item #: 39528221

    Mfr #: LG-620

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Technical Specs:

    Surface Resistance (Ω) - Trusco Part No. 356-8831 Effective Internal Dimensions (Frontage x Depth x Height) (mm) - Outer Dimensions (Frontage x Depth x Height) (mm) 629×145×50 Outer Dimensions / Depth (mm) 145 External Dimensions / Height (mm) 50 Mass (g) 555 Effective internal dimensions (width W x depth D x height H) (mm) 620×120×50 External Dimensions / Width (mm) 629 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Polypropylene

    - +
Page

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. saw storage
    Rating
    100%
    Until now, I used to store my saws (Z-saw, etc.) in the vinyl case that came with the saw when I purchased it, and bundled them together. It is useful because you can organize several books at once.
    (Translated by machine.)

    Review by

    Posted on

  2. Storage of parts
    Rating
    100%
    I was looking for a long and cheap case and found it. I think it's light enough to store items. I don't think you'll know how strong it is to carry around until you try it.
    (Translated by machine.)

    Review by

    Posted on

  3. Plumbing
    Rating
    80%
    It feels good to put in a long item, but for me, I wanted something with a little more depth.
    (Translated by machine.)

    Review by

    Posted on

  4. For inspection tool case
    Rating
    100%
    I wanted a longer case to put the sound scope in, and I couldn't find it at the home improvement store, so I was saved.
    (Translated by machine.)

    Review by

    Posted on

  5. Storage of medical forceps
    Rating
    80%
    Since the hook part will be narrower, I would like you to make the width about 150 so that it is flush with each other.
    (Translated by machine.)

    Review by

    Posted on

  6. Welding machine parts holder
    Rating
    100%
    I found this product when I was looking for a long box to store the consumables of the TIG welding machine I introduced this time. There is also a partition, making sorting easy. Durability will be judged by using it from now on. I will repeat if you like
    (Translated by machine.)

    Review by

    Posted on

  7. Storage of long items
    Rating
    100%
    I often feel that this niche size is at this price. It is used as a case for storing elongated microphones and carrying them to the site. It is also a high score with a handle.
    (Translated by machine.)

    Review by

    Posted on

  8. This storage
    Rating
    100%
    It's not quite this size, and I'm satisfied that it can be stored neatly. If possible, I thought it would be better to use a material with a little more strength.
    (Translated by machine.)

    Review by

    Posted on

  9. Tool storage
    Rating
    80%
    It would be nice if there were more small grooves to fit the partition plate. I wanted to put the tool body and the small items attached to the tool separately, but when I put in a tool of about 550 mm, all the grooves could not be used, and I could not use even one partition plate with three pieces. I purchased a general-purpose partition plate separately at a 100-yen shop and processed it to create a space for small items.
    (Translated by machine.)

    Review by

    Posted on

  10. For storing the moving antenna element
    Rating
    100%
    This storage length was enough to store the antenna element. I searched for various things, but there was only this. As you all wrote, it would be great if there were a few more dimensional variations, but I am very pleased to offer it at this low price.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account