All Category

Electric Heater Bobbin for FL Gun

Rating:
80%
from S$25.99
Min. 2 days
An electric bobbin for FL guns that is standard equipment on the PVC welding machine NS-300.
Specification:  With elastomer grip
Suitable for:  NS-300
Mass (g):  100
Power Input (V):  100
Power Consumption (W):  600
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
FLGBOBBIN
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$25.99
- +
Trusco Part No.
Main Unit Dimensions, Width W x Depth D x Height H (mm)
-
-
390-4008
28×103×28
Page
Trusco Part No.
Main Unit Dimensions, Width W x Depth D x Height H (mm)
  • Item #: 39529131

    Mfr #: FLGBOBBIN

    Package Qty: 1pc

    S$25.99

    Shipping: Min. 2 days

    Technical Specs:

    Trusco Part No. 390-4008 Main Unit Dimensions, Width W x Depth D x Height H (mm) 28×103×28

    - +
Page

Customer Reviews

3 Item(s)

Show per page
  1. Used for PVC welding guns
    Rating
    40%
    There is no indication of cracking caution at the time of shipment. Some of the items I ordered before were cracked when I used them. Since it is not intended to be used immediately after it arrives, we cannot request a return. Since it is made of setomono, it will crack if handled roughly. Please, handle with care.
    (Translated by machine.)

    Review by

    Posted on

  2. Work on PVC processed products and repair when damaged
    Rating
    100%
    Since it is a standard part, there is no problem. Thank you for the quick shipping process.
    (Translated by machine.)

    Review by

    Posted on

  3. Used in our internal business
    Rating
    100%
    It's a product I use all the time, so there was no problem.
    (Translated by machine.)

    Review by

    Posted on

3 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account