Suitable for transferring liquids such as oil.
Nozzle Length (mm): 140
Capacity (L): 2
Mass (g): 280
Main Unit Dimensions (mm): 300×144×295
Classification of the Hazardous: Non-dangerous goods
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Aladdin kerosene stove refuelingNormally, I think that it will be refueled with a pump from Polytan. But it often spills. So, once I put it in this oil jug and refuel it. It fits in Aladdin's refueling port, has plenty of room, and is easy to angle. Even if the nozzle deteriorated, I could buy only the nozzle at Monotaro (2022/11). Aladdin's kerosene consumption is less than 1.5 liters per day, so this 2 liter mug is fine.
(Translated by machine.)Posted on
- For refueling equipment hydraulic oilI am very satisfied that the items are carefully made. It's well made and it's easy to hold the grip.
(Translated by machine.)This is a review for Item # : 39530784.Posted on
- For replenishing washer fluid, etc.We also have a monotaro washer fluid! The jug is also monotaro!
(Translated by machine.)This is a review for Item # : 39530757.Posted on
- Car and motorcycle oil change workI'm not dissatisfied with the construction, but I was worried that the nozzle part was shorter than I expected and that it was difficult to attach the nozzle with the wire mesh filter.
(Translated by machine.)This is a review for Item # : 39530784.Posted on
- Used when adding window washer fluidIt is exactly the same product that I have been using. Since it is used outdoors, the nozzle deteriorates quickly.
(Translated by machine.)This is a review for Item # : 39530766.Posted on
- Car maintenanceI used it for the first time, but it feels more solid than I expected. Such things will be worn out by ultraviolet rays, so I will look at the future. It is a well-made product.
(Translated by machine.)This is a review for Item # : 39530775.Posted on
- For changing engine oilTwo generators Welders Cultivators There are many applications for changing engine oil in light vehicles and replenishing mixed gasoline such as mowers. With a lid, dust does not enter and it does not leak during refueling. However, the screwed part of the nozzle will break in a few years.
(Translated by machine.)This is a review for Item # : 39530784.Posted on
- When changing car engine oilIt's not too big, so it's easy to use! It has a lid so it doesn't get dusty!
(Translated by machine.)This is a review for Item # : 39530775.Posted on
- Coolant replenishmentUse by color
(Translated by machine.)This is a review for Item # : 39530784.Posted on
- Detergent is added to clean the machine.I use it with detergent for cleaning machines. With just the right amount of content, it is useful.
(Translated by machine.)This is a review for Item # : 39530766.Posted on
Write Your Own Review