When peeled off, it is hard to leave glue, it is hard to cut, and it has excellent adhesiveness.
It fits well on uneven surfaces.
It is easy to take the radius.
Can be cut by hand.
It fits well on uneven surfaces.
It is easy to take the radius.
Can be cut by hand.
Tape Thickness (mm): 0.08
Adhesive Strength (N/10mm): 1.06
Heat Resistance Temperature (℃): 120
Continuous Use Temperature (℃): 120 (60 minutes)
Tape Length (m): 18
Tensile Strength (N/10mm): 28.6
Adhesive: Acrylic
Main Application: For painting
Base Material: Japanese paper
Color: Yellow
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- During tile joint maintenanceYou can use it without any problem. Do you have any tips on how to remove it?
(Translated by machine.)This is a review for Item # : 39540575.Posted on
- Masking when paintingWhen peeling off, the edges are often cut in the vertical direction, making it difficult to use.
(Translated by machine.)This is a review for Item # : 39540566.Posted on
- During painting workWe recommend that you use colors that are flexible, hard to peel off, and easy to peel off.
(Translated by machine.)This is a review for Item # : 39540557.Posted on
- Masking of painting workReliable 3M. The ease of use is perfect. I am ordering at the beginning of other product orders.
(Translated by machine.)This is a review for Item # : 39540557.Posted on
- Bike maintenanceLet's align the emblem Easy to use without leaving any adhesive
(Translated by machine.)This is a review for Item # : 16446657.Posted on
- InteriorIt's a solid maskin with only 3M. I was shocked to buy the wrong width.
(Translated by machine.)This is a review for Item # : 16446657.Posted on
- Car maintenance3M is the most reliable. It was cheap and saved. Repeat
(Translated by machine.)This is a review for Item # : 16446657.Posted on
- Identification of parts during assemblySince you can write letters with oil-based magic, you can paste it on the part you are assembling and write the part number to use it for simple identification. It is easy to stick and peel off, and the price is low and convenient.
(Translated by machine.)This is a review for Item # : 39540557.Posted on
- I use it to bundle mechanical fasteners!It is very useful because it has just the right adhesive strength, no adhesive remains even after it is peeled off, and it is easy to use.
(Translated by machine.)This is a review for Item # : 16446666.Posted on
- When paintingPurchased with paint, brush, etc. There is no quality. Price is normal.
(Translated by machine.)This is a review for Item # : 39540557.Posted on
Write Your Own Review