The eyes are very light and you can easily work with one hand.
Suitable for outdoor use.
A versatile nylon cable tie that can be used in a variety of ways with smooth eye-through and tightness.
It is available in a wide range of sizes and can be bundled from Φ22mm to Φ330mm. For bundling wires, cables, hoses, etc. * The operating temperature range is -59 ° C to 85 ° C.
Suitable for outdoor use.
A versatile nylon cable tie that can be used in a variety of ways with smooth eye-through and tightness.
It is available in a wide range of sizes and can be bundled from Φ22mm to Φ330mm. For bundling wires, cables, hoses, etc. * The operating temperature range is -59 ° C to 85 ° C.
Operating Temperature Range (℃): -59~85
Color: Black
Specification: For outdoor use
Material: Weatherproof nylon 66
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Used for organizing cablesI used it to organize the cables of the WEB conference monitor and PC installed in the conference room. I bundled several cables and was able to arrange it clearly.
(Translated by machine.)This is a review for Item # : 39549946.Posted on
- Easy connection of racksIt is stronger than I expected and is very useful. Thank you very much.
(Translated by machine.)This is a review for Item # : 39550025.Posted on
- Fixing the hanging pot to the wallI bought this with the intention of using it for gardening. I used it to fix the hanging pot to the fence. It doesn't have to be conspicuous, but it's thin, so I used two to fix it.
(Translated by machine.)This is a review for Item # : 39549912.Posted on
- Pole connectionThank you for your prompt delivery. Sturdy and great for tying.
(Translated by machine.)This is a review for Item # : 39549912.Posted on
- For fixing the cable name plateWe chose this product for outdoor use in consideration of weather resistance. I was very satisfied with the price. I definitely want to make an additional order
(Translated by machine.)This is a review for Item # : 39549921.Posted on
- Making a shelf for Goya in a vegetable gardenGoya shelves are made of green bamboo in the vegetable garden, but with this cable tie, it is sturdy and can be tightened in one shot, and work progresses.
(Translated by machine.)This is a review for Item # : 39549937.Posted on
- Machine maintenanceThis product is thin even if it is 200 mm long, so if you do not want to make it thicker, you do not have to connect the 150 mm product, which is helpful.
(Translated by machine.)This is a review for Item # : 39549937.Posted on
- It is a car wiring unityWork can be done smoothly. It was easy even in a small place.
(Translated by machine.)This is a review for Item # : 39549937.Posted on
- For my bikeI'm using a cycle computer, but it's just right for fixing the sensor. There are various sizes and delivery is quick and always helpful ^ _ ^
(Translated by machine.)This is a review for Item # : 39549937.Posted on
- Bundling workIt can be used normally, neither good nor bad. It has good weather resistance and is useful.
(Translated by machine.)This is a review for Item # : 39549946.Posted on
Write Your Own Review