The magic tie that can be used repeatedly is soft, so it will not damage the product even if it is used strongly.
Ideal for temporary fixing, organizing, and detaching.
* Cannot be used in an environment of 65 ° C or higher. If used repeatedly, the adhesive strength may decrease.
Thickness (mm): 2.7
Operating Temperature Range (℃): 5~65
Material (Outside): Nylon
Material (Back): Polypropylene (PP)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Bundle the power cords of the appliances you carry every dayI used to use cable ties from other manufacturers, but recently it seems that the quality has deteriorated, so I switched to another product. I feel that the adhesive strength is stronger than the one I used before. I hope that when I use it every day, I will not lose it in a short period of time.
(Translated by machine.)This is a review for Item # : 39550445.Posted on
- Hair contaminationHair was mixed in the package There is no problem with the product, but it does not feel very good I also feel suspicious about quality control It is a pity that I can not attach a photo
(Translated by machine.)Posted on
- For organizing when storingI bought the magic band for the first time, but it is convenient because it can be bundled very tightly. Since there are many black cords, yellow can be noticeable. If the cord is thick, I use it by connecting two.
(Translated by machine.)This is a review for Item # : 39550436.Posted on
- Arrangement of indoor power cablesIt is very useful because it can neatly organize everything from thin cables to thick cables. I have ordered over and over again.
(Translated by machine.)This is a review for Item # : 39550646.Posted on
- For product bundlingPurchased to bundle work in process of products (cables, etc.). The entire surface is velcro, so any cable can be easily bundled.
(Translated by machine.)This is a review for Item # : 39550436.Posted on
- Cable bundlingSince the magic tape is solid, it is durable and easy to use. I think I will buy it again
(Translated by machine.)This is a review for Item # : 39550682.Posted on
- Power cable summaryIt's easy and secure, and it's very good. I became a repeater.
(Translated by machine.)This is a review for Item # : 39550454.Posted on
- When putting together cables and cordsI thought that the cables wouldn't get messed up when storing, so I was thinking of using the velcro type because ordinary tie wraps would be disposable and the plastic part might break. Since the usage period is short, it is not possible to review the replacement frequency, but if it is used cleanly, it will be worth more than the price.
(Translated by machine.)This is a review for Item # : 39550454.Posted on
- Organize and store power and audio cablesSince it can be attached to a cable, it is convenient to prevent loss after use. At first, I thought that it was too long to use for organizing cables of 10M or more because it was not long enough, but if you use it in combination with a removable velcro that can be purchased evenly, it will be a thick and long cable. I discovered that it can also be used for organizing, which is even more useful.
(Translated by machine.)This is a review for Item # : 39550436.Posted on
- Coordination of cords that are supposed to be attached and detachedWith a detachable cord strap, if it is a normal one, the cord coating may have a strap shape, or the stopper part or the end of the excess strap may become bulky and get caught in an object. Besides, it doesn't look very good, but this strap is useful in such cases. It is flat, including the stopper, and if you match the color with the cord, it will be almost inconspicuous. The unit price is high and it cannot be fixed as firmly as a normal strap, but it is useful for those who value the appearance.
(Translated by machine.)This is a review for Item # : 39550445.Posted on
Write Your Own Review