Demonstrates stable static electricity removal performance even during low temperatures and dry seasons in winter.
It is a high-class comfort with a soft foot feel and a shape that fits comfortably on the sole of the foot.
It is a high-class comfort with a soft foot feel and a shape that fits comfortably on the sole of the foot.
Shape: Low cut
Color: White
Type: Electrostatic safety shoes
Material (Upper): Artificial leather (recycled)
Material (Sole): Polyurethane foam (2 layers)
Standard Mass (grams per one foot): 360(26.0cm)
Function: Antistatic
Foot Width: 3E
Material (Toe Protector): Wide resin
Compression Load (kN): 10±0.1
Instep Type: Hook-and-loop type
Type of Shoes: Sneakers
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Write Your Own Review