All Category

Sokai 2

Rating:
77%
from S$15.99
Min. 2 days
When working in the hot sun, wear it on your helmet to easily cool your neck.
It uses a special polymer and has a structure that cools with the heat of vaporization just by immersing it in water for 2 minutes.
The special fiber material blocks as much as 60% of ultraviolet rays, and by adopting external insulation, it blocks the heat that hits the neck.
The inner mesh material has an antibacterial and deodorant effect, is hygienic and can be used repeatedly. Heatstroke measures.
It is effective to wear a helmet and use it when working in hot sunlight. * When storing, select a place with low humidity.
* To remove dirt, gently wash the surface with a kitchen sponge.
* Helmet is not included in the product.
Dimensions, Height x Width (mm):  130×220
Trusco Part No.:  388-1202
Liquid absorption:  74g (immersion for 2 minutes)
Material (Surface):  Metallic processing (UV 60% cut)
Specification:  Patent No.4422631
Material (Main Unit):  Polyethylene
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
SOUKAIKUN2
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$15.99
- +
Page
  • Item #: 39573536

    Mfr #: SOUKAIKUN2

    Package Qty: 1pc

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. As a measure against heat stroke
    Rating
    60%
    I bought it because it was a must arrive at the site. Since it was an indoor work, I don't know the effect.
    (Translated by machine.)

    Review by

    Posted on

  2. Outdoor site management
    Rating
    60%
    It is installed behind the helmet, but you can attach it to the bottom of the back of the helmet with Velcro. I wish I had a little more width. At least half of your ears should be hidden.
    (Translated by machine.)

    Review by

    Posted on

  3. When working outdoors wearing a helmet
    Rating
    100%
    When working in a place without shade, it is important to take measures against heat stroke, so I used it for the first time this year. There is a good feeling of coldness, so the degree of physical fatigue is reduced.
    (Translated by machine.)

    Review by

    Posted on

  4. When working at heights such as utility poles
    Rating
    80%
    It's not just a awning, it's better to cool it by soaking it in water.
    (Translated by machine.)

    Review by

    Posted on

  5. Groundwater sampling work at the construction site (work under the scorching sun)
    Rating
    100%
    You don't have to have a fever because your nape is just hidden. Also, it is good that it can be easily attached to the helmet.
    (Translated by machine.)

    Review by

    Posted on

  6. Civil engineering and construction work in general
    Rating
    60%
    Since the length of the product is short, it is difficult to use because it hits the neck when working up and down the neck. I hope it will be 5 to 10 cm longer.
    (Translated by machine.)

    Review by

    Posted on

  7. Helmet measures for air-conditioned clothes
    Rating
    60%
    I bought it to efficiently send the air from the nape of the air-conditioned clothes to the helmet. Although it is just a cloth, the original one is ridiculous. I haven't used it in earnest yet, so I don't know the effect. On top of that, it's smaller and thicker than I expected, so it doesn't feel light. But the heat of vaporization can also be used, so the effect is doubled? Are expected.
    (Translated by machine.)

    Review by

    Posted on

  8. When working under the scorching sun
    Rating
    40%
    I've tried using it, and I think it's better than nothing at all, but it feels decent. It looks like it could be a little longer
    (Translated by machine.)

    Review by

    Posted on

  9. When working
    Rating
    100%
    The helmet was easily attached, and the feeling I used was durable and good for heat measures.
    (Translated by machine.)

    Review by

    Posted on

  10. Weeding work in the park
    Rating
    40%
    The cover was too short to produce much effect. It's too small to contain cooling water. It would be nice to be able to cover up to the shoulders.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account