A shock absorber that is hard to tear and has excellent cushioning properties.
Edge processing can be performed simply by sandwiching it between H steel or iron plates.
You can take measures at the same time to call attention to the tiger pattern and absorb shock in the unlikely event of a collision. For H-steel columns, beams, braces, etc.
Edge processing can be performed simply by sandwiching it between H steel or iron plates.
You can take measures at the same time to call attention to the tiger pattern and absorb shock in the unlikely event of a collision. For H-steel columns, beams, braces, etc.
Length (m): 0.9
Material: Nitrile rubber (NBR)
Shape: Scissors type
Color: Yellow x black
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- When accessing under the bedIt is good for preventing head interference with the bed frame, and the warning color is conspicuous, so it is GOOD.
(Translated by machine.)This is a review for Item # : 39582776.Posted on
- To prevent overhead injuriesThe Monotaro brand similar product I bought the other day was not good because the tiger pattern did not continue when two were connected, but I thought that this product was neatly arranged at regular intervals without cutting.
(Translated by machine.)This is a review for Item # : 39582767.Posted on
- H steel and cushioning where there is a possibility of hitting the headI wasn't sure how to choose the product due to the difference in the width to be sandwiched at the time of purchase.
(Translated by machine.)This is a review for Item # : 39582767.Posted on
- Warning display of steel edge and collision countermeasuresAlthough it is an NBR material, it has a black print on a yellow background, so the color is good. In addition, since it is a foamed NBR, weatherability will be evaluated in the future. I chose the one with 20 inside to use with other cushioning materials, but when installing by simply sandwiching it, it is better to remove the dust in the sandwiched part in advance. Since the part to be sandwiched is quite slippery, it is easy to fall off if the pinching force is weak due to the dimensions. It is used in combination with other tiger cushion seats.
(Translated by machine.)This is a review for Item # : 39582776.Posted on
- Safety measures for H steelThere is no problem with the product, but it was folded and packed.
(Translated by machine.)This is a review for Item # : 39582767.Posted on
Write Your Own Review