Regardless of liquid or powder, it has a shape that flows smoothly, so there is no need to worry about liquid residue or residue. Transfer after weighing can be done easily and reliably by pinching the two sides with your fingers.
Material: Polystyrene (PS)
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Size
Trusco Part No.
Inner Dimensions, Opening Width x Depth D x Height H (mm)
As a weighing dish (synthesis of inorganic materials)
Rating
60%
It is a slightly thinner weighing dish than the standard one, but it is very convenient for transferring powder etc. because it curls up well when you pinch the diagonal corners. However, it was difficult to pack. Since it is packed in a long and narrow cardboard box with 500 sheets stacked vertically, it is not realistic to take out each one when using it. In addition, there are small dents that are thought to have been exerted by a strong force near the center of the plate at a considerable rate, probably due to the harmful effects of stacking in the vertical direction. I think it was probably attached when it rattled during transportation. It's not so bad to use, but I don't feel good. In addition, there is a lot of dust coming out of the wall of the cardboard used, so when you take out the weighing pan, it rubs against the wall and fine fibers adhere to it. If you are concerned about sample contamination, cleaning with an air duster etc. is essential before using it. As a whole, the products themselves are cheap, large in quantity, and easy to use, but I feel that the packaging has ruined them in various ways. It's okay if it's about 500 yen higher, so it would be great if a vinyl wrapping was added between the cardboard and the product ... (Translated by machine.)