All Category

Simple flow controller

Rating:
81%
from S$16.99
Min. 2 days
Perfect for pneumatic tools such as air dusters, air sanders, and impact wrenches.
You can easily adjust the strength of the air with the dial.
Operating Temperature (℃):  -20~80
Maximum Operating Pressure (MPa):  1.5
Suitable Fluid:  Compressed air
Material:  Iron, brass, NBR, etc.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
KCC-2FM
KCC-2FP
KCC-2MP
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$16.99
- +
1pc
Min. 2 days
S$16.99
- +
Connector Diameter
all
R1/4×Rc1/4
Coupler plug x G1 / 4 (Female thread)
Coupler plug x R1 / 4
Page
Connector Diameter
  • Item #: 40168186

    Mfr #: KCC-2FM

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Connector Diameter R1/4×Rc1/4

    - +
  • Item #: 40168195

    Mfr #: KCC-2FP

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Connector Diameter Coupler plug x G1 / 4 (Female thread)

    - +
  • Item #: 40168204

    Mfr #: KCC-2MP

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Technical Specs:

    Connector Diameter Coupler plug x R1 / 4

    - +
Page

Customer Reviews

Items 1 - 10 of 15

Show per page
  1. For adjusting the flow rate of air tools
    Rating
    100%
    The dial of the adjuster is also accurate, and once adjusted, it will work properly, so I like this product.
    (Translated by machine.)

    Review by

    Posted on

  2. Substitute for air tool switches
    Rating
    80%
    This product was the perfect substitute for a switch for my air tool. The ON / OFF was clear and it was easier to use than the ones of other manufacturers. If the on / off of the switch was properly written in the description, I wouldn't buy many of the other manufacturers ... rice field.
    (Translated by machine.)

    Review by

    Posted on

  3. For air tools
    Rating
    100%
    The knob that turns endlessly is not easy to use. I attached it to the impact wrench that the forward and reverse levers that are on the market recently also adjust the flow rate.
    (Translated by machine.)

    Review by

    Posted on

  4. Air adjustment
    Rating
    100%
    Since a long tube is attached to the air gun, I bought it to adjust the amount of air. If you don't know the value of the flow rate, this is enough. There is no particular problem with 1/4 screws.
    (Translated by machine.)

    Review by

    Posted on

  5. For air impact
    Rating
    100%
    Used for impact output adjustment. It is useful. Adjust weakly when tightening. Then use a torque wrench.
    (Translated by machine.)

    Review by

    Posted on

  6. car maintenance
    Rating
    60%
    It was easy to install and could be used without any problems. I'm satisfied ~.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for adjusting the air of the Ryuter
    Rating
    100%
    Air adjustment was easy and easy to use.
    (Translated by machine.)

    Review by

    Posted on

  8. Brake fluid replacement
    Rating
    100%
    It is convenient because you can adjust the air flow rate at hand.
    (Translated by machine.)

    Review by

    Posted on

  9. When polishing
    Rating
    80%
    I use it for a belt sander. Convenient
    (Translated by machine.)

    Review by

    Posted on

  10. Carburetor vacuum gauge
    Rating
    80%
    The price is a little high, but similar manufacturers do not have stoppers for opening and closing, but the one I bought this time has a stopper.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 15

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account