All Category

Acrylic Sun Visor for 2t to Passenger Cars

Rating:
93%
from S$27.99
Min. 2 days
Soften the sun and drive comfortably. Easy installation by simply sandwiching it with a genuine sun visor. Interior parts * Please note that this product may not be installed depending on the shape of the genuine sun visor, etc. * Do not use at night or in a tunnel as the visibility will be extremely poor. * The screw on the clip hinge may come loose. In this case, tighten the Phillips screwdriver. Leaving it as it is may cause it to fall off.
Thickness (mm):  3
Size (mm):  450×150
Dimensions (Width W x Height H) (mm):  450×150
Material:  Acrylic
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
503821
503822
503823
503824
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$27.99
- +
1pc
Min. 2 days
S$27.99
- +
1pc
Min. 2 days
S$27.99
- +
1pc
Min. 2 days
S$27.99
- +
Color
all
Black smoke
Retro green
Blue
Smoke
Page
Color
  • Item #: 40173217

    Mfr #: 503821

    Package Qty: 1pc

    S$27.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Black smoke

    - +
  • Item #: 40173226

    Mfr #: 503822

    Package Qty: 1pc

    S$27.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Retro green

    - +
  • Item #: 40173235

    Mfr #: 503823

    Package Qty: 1pc

    S$27.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Blue

    - +
  • Item #: 40173244

    Mfr #: 503824

    Package Qty: 1pc

    S$27.99

    Shipping: Min. 2 days

    Technical Specs:

    Color Smoke

    - +
Page

Customer Reviews

Items 1 - 10 of 22

Show per page
  1. Used for work trucks
    Rating
    40%
    This is the third purchase. It will be purchased about once a year. Unfortunately, the clip has been broken and has to be replaced. If you loosen the screw, the visor will come down, so I want the clip to be a little stronger.
    (Translated by machine.)

    Review by

    Posted on

  2. Replace Hiace sun visor
    Rating
    100%
    Instead of installing it as it is, I disassembled the Hiace sun visor and fixed this visor to the skeleton. I am satisfied that I can cut the sunlight without reducing the upper field of view.
    (Translated by machine.)

    Review by

    Posted on

  3. Used as a awning for family cars.
    Rating
    100%
    Used as a awning for family cars. I used the one from the car shop, but it was small so I bought it again. We are also satisfied with the size and price.
    (Translated by machine.)

    Review by

    Posted on

  4. We purchase for light vehicles.
    Rating
    100%
    I purchased it after confirming the dimensions of the sun visor of a mini vehicle in advance. I am satisfied with the fit that I expected. If you place an order, there is no need for the mounting holder to move left and right. (Because the holder hangs on the vanity mirror ...)
    (Translated by machine.)

    Review by

    Posted on

  5. Driving a car
    Rating
    100%
    I haven't used it yet, but I cut it to fit the original sun visor because it was a little big for my small car.
    (Translated by machine.)

    Review by

    Posted on

  6. Car maintenance
    Rating
    100%
    The acrylic board was not scratched, bent, or distorted, and I was able to use it with confidence. Blue makes the sky blue and feels good.
    (Translated by machine.)

    Review by

    Posted on

  7. Driving a car
    Rating
    100%
    The width and height are large enough, the range of vision is wide, and there is no problem in driving. Also, the smoke condition is just right, and it looks beautiful even if it is not dazzling light, so it is kind to the eyes.
    (Translated by machine.)

    Review by

    Posted on

  8. Private car
    Rating
    100%
    I used it for the driver's seat of an imported car, but it is a product that I am satisfied with both size and color.
    (Translated by machine.)

    Review by

    Posted on

  9. Awning
    Rating
    100%
    It is effective when the sun is shining, it is a passenger car, but it is just the right size.
    (Translated by machine.)

    Review by

    Posted on

  10. Used for trucks and light vehicles
    Rating
    100%
    It is an impression of using 3 colors. Smoke was the most almighty. Black smoke is good in sunny weather with no clouds, but I felt it was hard to see when I used it with the naked eye when it was a little dazzling. Blue has a low degree of reduction in glare, but when you shift your view from the sun visor, there is little difference between light and dark, so I think it is easy to use on a sunny day with some clouds.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 22

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account