All Category

Mortise Gauge

Rating:
75%
from S$22.99
Min. 2 days
With stainless steel cover plate. Draw two parallel lines at once on a board or the like.
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1pc
Min. 2 days
S$22.99
- +
1pc
Min. 2 days
S$33.99
- +
Width (mm)
Length (mm)
Overall Length (mm)
all
all
all
-
-
-
114
55 (including 70 screws)
118
Page
Width (mm)
Length (mm)
Overall Length (mm)
  • Item #: 40311774

    Mfr #: Small

    Package Qty: 1pc

    S$22.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) - Length (mm) - Overall Length (mm) -

    - +
  • Item #: 40311783

    Mfr #: Large

    Package Qty: 1pc

    S$33.99

    Shipping: Min. 2 days

    Technical Specs:

    Width (mm) 114 Length (mm) 55 (including 70 screws) Overall Length (mm) 118

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. Woodworking dimensioning
    Rating
    20%
    The size seems to be easy to use, but it cannot be used unless the heights of the two feather-plucks are adjusted.
    (Translated by machine.)

    Review by

    Posted on

  2. Material processing
    Rating
    100%
    Thank you and I will use it again
    (Translated by machine.)

    Review by

    Posted on

  3. For scribing
    Rating
    60%
    A place that is suitable for the price. The cutting edge was chipped, so I had to sharpen it, but considering the price, it can't be helped.
    (Translated by machine.)

    Review by

    Posted on

  4. Inking
    Rating
    100%
    It was very easy to use and I am glad I bought it. In particular, it is very helpful that the two parallel lines have high accuracy and can be easily drawn on multiple materials.
    (Translated by machine.)

    Review by

    Posted on

  5. Inking work
    Rating
    100%
    It was very easy to use. I'm wondering if I should buy another one.
    (Translated by machine.)

    Review by

    Posted on

  6. During woodworking
    Rating
    100%
    It is useful because two parallel lines hang on the hair. The blade is firmly attached and the cost performance is good.
    (Translated by machine.)

    Review by

    Posted on

  7. Determine the width of the notch
    Rating
    20%
    Set screw broken
    (Translated by machine.)

    Review by

    Posted on

  8. Of course, it is used when putting marking lines on lumber. It is a MUST item because you can work accurately and quickly!
    Rating
    100%
    The screws are also reasonably sized and easy to adjust. For the time being, I wish I could draw one line, but I chose this two type. When you draw one, you only have to close the second one, so there is no problem. I don't think it will break so much, but if it breaks, I will buy the same one again.
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account