Adopting a "special polyolefin base material" that adapts well to complex shapes, you can accurately trace and mask the desired curved surface. With a sharp coating line that clearly shows the boundary, it can also be used for coating that requires precision. With a heat resistance specification of about 150 degrees, it also supports baking paint.
Thickness of Base Material (mm): 0.080
Tape Thickness (mm): 0.105
Tape Width (mm): 10
Heat Resistance Temperature (℃): 150
Adhesive Strength (N/10mm): 2.5
Tape Length (m): 7
Adhesive: Acrylic
Color: Blue
Feature: Heat resistance
Base Material: Special polyolefin
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Compared to ordinary paper masking tape, it has very good followability to curved parts and has sufficient adhesion. Also, when peeling off the tape after application, it can be peeled off smoothly, which is all good. It's not cheap, but it's worth it. It's a product without saying when it gets a little cheaper, but I think I'll buy it again when it's gone. (Translated by machine.)
Used for masking curves and lines. It is easy to use because it does not stretch or distort at the curved part. There is no problem in terms of performance, so it would be nice to have a slightly thinner size for the line. (Translated by machine.)
It also expands and contracts on curved parts, making it easy to paste. Even when it was peeled off after painting, it could be peeled off cleanly without burrs. However, is the price a little high? (Translated by machine.)