All Category

Aluminum Angle Molding AL

Rating:
92%
from S$1.29
Min. 2 days
It is a general-purpose mold material that is commonly used.
Material:  6063 aluminum
Surface Treatment:  Anodized finish
Color:  Silver
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Package Qty
Shipping
Price
Extra Shipping Charge
Qty
 
 
1pc
Min. 2 days
S$4.19
S$18.88
/unit
- +
1pc
Min. 2 days
S$4.39
S$18.88
/unit
- +
1pc
Min. 2 days
S$5.59
S$18.88
/unit
- +
1pc
Min. 2 days
S$6.49
S$18.88
/unit
- +
1pc
Min. 2 days
S$7.89
S$18.88
/unit
- +
1pc
Min. 2 days
S$11.99
S$18.88
/unit
- +
1pc
Min. 2 days
S$11.99
S$18.88
/unit
- +
1pc
Min. 2 days
S$16.99
-
- +
1pc
Min. 2 days
S$18.99
-
- +
1pc
Min. 2 days
S$29.99
-
- +
Length (mm)
Dimension (mm)
Thickness (mm)
RoHS directive (corresponding to 10 substances)
Type
all
all
all
all
all
1000
9×9
1
Correspondence
angle
1000
12×12
1
Correspondence
angle
1000
15×15
1
Correspondence
angle
1000
19×19
1
Correspondence
angle
1000
25×25
1
Correspondence
angle
1000
30×30
1.2
Correspondence
angle
1000
15×15
3
Correspondence
angle
1000
20×20
3
Correspondence
angle
1000
25×25
3
Correspondence
angle
1000
30×30
3
Correspondence
angle
Length (mm)
Dimension (mm)
Thickness (mm)
RoHS directive (corresponding to 10 substances)
Type
  • Item #: 40355664

    Mfr #: 401

    Package Qty: 1pc

    S$4.19

    Shipping: Min. 2 days

    Extra Shipping Charge: S$18.88/unit

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 9×9 Thickness (mm) 1 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355673

    Mfr #: 402

    Package Qty: 1pc

    S$4.39

    Shipping: Min. 2 days

    Extra Shipping Charge: S$18.88/unit

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 12×12 Thickness (mm) 1 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355682

    Mfr #: 403

    Package Qty: 1pc

    S$5.59

    Shipping: Min. 2 days

    Extra Shipping Charge: S$18.88/unit

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 15×15 Thickness (mm) 1 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355691

    Mfr #: 404

    Package Qty: 1pc

    S$6.49

    Shipping: Min. 2 days

    Extra Shipping Charge: S$18.88/unit

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 19×19 Thickness (mm) 1 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355707

    Mfr #: 405

    Package Qty: 1pc

    S$7.89

    Shipping: Min. 2 days

    Extra Shipping Charge: S$18.88/unit

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 25×25 Thickness (mm) 1 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355716

    Mfr #: 406

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Extra Shipping Charge: S$18.88/unit

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 30×30 Thickness (mm) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355725

    Mfr #: 413

    Package Qty: 1pc

    S$11.99

    Shipping: Min. 2 days

    Extra Shipping Charge: S$18.88/unit

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 15×15 Thickness (mm) 3 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355734

    Mfr #: 414

    Package Qty: 1pc

    S$16.99

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 20×20 Thickness (mm) 3 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355743

    Mfr #: 415

    Package Qty: 1pc

    S$18.99

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 25×25 Thickness (mm) 3 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +
  • Item #: 40355752

    Mfr #: 416

    Package Qty: 1pc

    S$29.99

    Shipping: Min. 2 days

    Extra Shipping Charge: -

    Technical Specs:

    Length (mm) 1000 Dimension (mm) 30×30 Thickness (mm) 3 RoHS directive (corresponding to 10 substances) Correspondence Type angle

    - +

Customer Reviews

Items 1 - 10 of 80

Show per page
  1. part of the product
    Rating
    100%
    It is a size that fits the purpose of use and can be used conveniently without waste. I think it's a total bargain because standard items have a separate shipping fee.
    (Translated by machine.)

    Review by

    Posted on

  2. experiment
    Rating
    100%
    I used it for various jigs. There was no particular problem.
    (Translated by machine.)

    Review by

    Posted on

  3. used in rehome
    Rating
    80%
    I used it for corner processing after putting up decorative plywood and kitchen panels. I am satisfied because it is easy to handle and looks good. If I had a 2.4m size, I could have installed it without patching it up, so I would like to have a long size one.
    (Translated by machine.)

    Review by

    Posted on

  4. Protection of outside corners in the house
    Rating
    100%
    There are many corners in the house. It is attached prophylactically to prevent the wallpaper from being peeled off due to accidental hits by luggage or children. Most of the products for the outside corner are made of plastic, but the one made of aluminum is stylish in appearance, and the price is more reasonable than the dedicated product, which is my favorite.
    (Translated by machine.)

    Review by

    Posted on

  5. Guide when processing products
    Rating
    100%
    It was packed tightly. It is also very convenient to use.
    (Translated by machine.)

    Review by

    Posted on

  6. Manufacture of flip-up treads used in kukuri traps
    Rating
    100%
    I cut it to 5 cm and used it for the metal fittings of the tread, but it was strong enough and played a satisfactory role.
    (Translated by machine.)

    Review by

    Posted on

  7. Trial production
    Rating
    100%
    Delivery is quick and useful. The packaging is good and you can use it with confidence.
    (Translated by machine.)

    Review by

    Posted on

  8. Manufacture of sawing jigs for chainsaws
    Rating
    60%
    I bought an aluminum angle for the first time in a long time, but it's quite expensive.
    (Translated by machine.)

    Review by

    Posted on

  9. Circular saw guide rail
    Rating
    100%
    I bought an aluminum angle with unequal sides to make a round saw guide. It was helpful to have various sizes. I thought it would be okay for the strength and durability of the angle, which is only 5mm, but it is solid and I use it without any problems. I also wanted to use aluminum angles when making various jigs.
    (Translated by machine.)

    Review by

    Posted on

  10. We purchased for woodworking of hobby
    Rating
    100%
    At a nearby home improvement store, there are few types of aluminum products, so I chose monotaro products. It's convenient for Monotaro because he has all the aluminum products of the size he wants.
    (Translated by machine.)

    Review by

    Posted on

Items 1 - 10 of 80

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account