All Category

Light Tack

Rating:
98%
from S$15.99
Min. 2 days
By making the surface matte, it can be in harmony with the outer wall.
Special treatment is applied to the tape base material, and it has the functions of "does not fall apart" and "does not fall" even when working at heights.
It is a slightly adhesive type and has an excellent feeling of tightness. For protection of air conditioner piping, etc. For protection of hot water supply pipes, etc. * There is no intentional use of specified hazardous substances under the European RoHS Directive.
Thickness (mm):  0.15
Length (m):  18
Elongation (%):  230
Tensile Strength (N/10mm):  32.5
Width (mm):  50
Color:  Ivory
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Item #
Mfr #
Package Qty
Shipping
Price
Qty
 
 
 
1bag(4roll)
Min. 2 days
S$15.99
- +
Page
  • Item #: 40386342

    Mfr #: #202

    Package Qty: 1bag(4roll)

    S$15.99

    Shipping: Min. 2 days

    Technical Specs:

    - +
Page

Customer Reviews

8 Item(s)

Show per page
  1. For heat insulation winding of piping.
    Rating
    100%
    It has good adhesion and is easy to work with without falling apart even if you let go of your hand.
    (Translated by machine.)

    Review by

    Posted on

  2. When installing the air conditioner
    Rating
    100%
    I am satisfied with the finish! I decided to buy it because it is the lowest price! Let's see how it differs from conventional products, such as deterioration over time! I'm satisfied!
    (Translated by machine.)

    Review by

    Posted on

  3. Air conditioner plumbing work
    Rating
    100%
    Since the material is thick and not adhesive, it is very good because the piping and electric wires are not sticky even when moving. In addition, it is easy to work because it is devised so that it does not fall apart.
    (Translated by machine.)

    Review by

    Posted on

  4. Air conditioner
    Rating
    80%
    I bought it because I liked Denka's maker, but it was 4 rolls. There are 5 inaba, so I didn't check it well, sorry.
    (Translated by machine.)

    Review by

    Posted on

  5. Tape winding of piping.
    Rating
    100%
    Even if I take my hand off the tape, it doesn't roll, so I'm very happy.
    (Translated by machine.)

    Review by

    Posted on

  6. Piping finish
    Rating
    100%
    I haven't used it yet, but the product seems to be reliable.
    (Translated by machine.)

    Review by

    Posted on

  7. Used for air conditioner installation
    Rating
    100%
    It is easy to use and good for winding pipes.
    (Translated by machine.)

    Review by

    Posted on

  8. For finishing air conditioner piping makeup tape
    Rating
    100%
    I think it is the most convenient cosmetic tape that does not come loose and is not sticky like glue. I hope it's a little cheaper
    (Translated by machine.)

    Review by

    Posted on

8 Item(s)

Show per page
Write Your Own Review
Only registered users can write reviews. Please Sign in or create an account