Friction Colors is a pen that disappears when rubbed.
It will disappear, so it's okay if you make a mistake! * Cannot be used for certificates and address writing.
* Do not leave in a place where the temperature rises above 60 ° C. The ink becomes colorless.
* The erased handwriting may return at around -10 ℃.
* Depending on the type of paper, such as thermal paper, it may not be suitable for erasing.
* Do not leave in direct sunlight.
It will disappear, so it's okay if you make a mistake! * Cannot be used for certificates and address writing.
* Do not leave in a place where the temperature rises above 60 ° C. The ink becomes colorless.
* The erased handwriting may return at around -10 ℃.
* Depending on the type of paper, such as thermal paper, it may not be suitable for erasing.
* Do not leave in direct sunlight.
Type: Single
Method: Cap type
Maximum Diameter (Φmm): 13.7
Ink: Frixtion ink
Nib: Polyester fiber (Φ2.5mm)
Product Type: Disposable main body
Line Width: Medium character
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Making a motorcycle seat coverUsed for synthetic leather. nice one! It disappeared cleanly when rubbed. It's a little strange.
(Translated by machine.)This is a review for Item # : 24341284.Posted on
- Scoring the answerIf you forget to close the cap and leave it for several hours, the ink will dry out and you will not be able to use it.
(Translated by machine.)This is a review for Item # : 40511466.Posted on
- For making masksIt is also used when cutting the dough for making masks and when sewing. It is very convenient because it disappears with the heat of the iron!
(Translated by machine.)This is a review for Item # : 24341363.Posted on
- Write on the drawingIt was good that I could correct it later and it was easy to see. The colors are also beautiful and I write them in different colors.
(Translated by machine.)This is a review for Item # : 24341275.Posted on
- At the time of equipment purchase checkSince it was made by a pilot, I thought it was the same pen tip as the one with 6 colors, but since it was a thin one, I would like you to handle a single color of friction light.
(Translated by machine.)This is a review for Item # : 24341248.Posted on
- For office workVery colorful and good. The writing taste is smooth, as expected.
(Translated by machine.)This is a review for Item # : 24341266.Posted on
- For notes when thinkingThis thickness is the best way to take notes while thinking. I used to use a water-based felt-tip pen, but now I can fix it, so this is my choice. It is sold at a fixed price at ordinary stationery stores and home centers, but it is good to buy it at a slightly lower price at Monotaro (bulk buying is done).
(Translated by machine.)This is a review for Item # : 40511466.Posted on
- Office work, classThe advantage is that it can be rewritten, but the amount of ink is small, so the cost is low.
(Translated by machine.)This is a review for Item # : 40511493.Posted on
- PaperworkAn erasable felt-tip pen, which stands out but is convenient because it can be erased later.
(Translated by machine.)This is a review for Item # : 40511466.Posted on
- Office workI use it to check products. It is very convenient to be able to erase it immediately even if you make a mistake. Also, it is used as a temporary item, not for storage. As a product, is it because of the solvent that feels that the ink is depleted faster (thinner) than others? I think it would be nice if there was a knock type (some have the cap removed).
(Translated by machine.)This is a review for Item # : 40511466.Posted on
Write Your Own Review