Water repellent upper. (Excluding white)
Non-slip rubber bottom.
Uses antibacterial and deodorant insoles.
Non-slip rubber bottom.
Uses antibacterial and deodorant insoles.
Standard Mass (grams per one foot): 265(26cm)
Foot Width: 3E
Length (cm): 7.5
Material (Upper): Cotton
Shape: Low cut
Material (Sole): Rubber
Instep Type: Slip-on type
Type of Shoes: Taboo
Type: Work shoes
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- Indoor light work・ The blue color is brighter than I expected. -Since the soles are thin and the impact runs on the soles of the feet, I used an insole. -Since the toes are rubber, the inside of the shoes will not get soaked when you go outdoors on a rainy day. If you use an insole, it fits your feet very well.
(Translated by machine.)This is a review for Item # : 40969302.Posted on
- When pruning plantsWork shoes Tora-san is worn out and replaced by a new one. I like its light weight, non-slip, slip-on and easy to wear.
(Translated by machine.)This is a review for Item # : 40969302.Posted on
- Workplace shoesSince the sole is thin, vibration absorption is not very good. If you wear it for a long time, your legs will get a little tired. However, the part of the hallux valgus is less hit and does not hurt. Easy to care for and put on and take off.
(Translated by machine.)This is a review for Item # : 40969293.Posted on
- Roof painting workThe bottom is hot and unsuitable during the summer when the temperature is 27 degrees or higher or when the roof is hot, but at other times it is a good work shoe for bags.
(Translated by machine.)This is a review for Item # : 40969467.Posted on
- For everyday wearThis price is attractive even though there is no size of 29 cm! At a certain shoe shop, 29 cm was hard, but this product is a genuine 29 cm size, with a moderate width and a moderately soft sole, making it very easy to wear. I've been wearing it for almost a year, but the heel hasn't collapsed and I feel like I can still wear it. But is it a deodorant coating? I'm worried about the unique odor, so even if it's new, I wash it once before putting it on.
(Translated by machine.)This is a review for Item # : 40969625.Posted on
- Carpenter, farm work, etc.There is no particular discomfort when wearing it, and it feels good to fit your feet. There was no problem, but about two months later, the seam on the upper rubber frayed and I was disappointed.
(Translated by machine.)This is a review for Item # : 40969573.Posted on
Write Your Own Review