It is resistant to bending fatigue and wear, has good flexibility, and is easy to handle as a roller pump, incubator, desiccator, or general laboratory tube.
It is DEHP-free, a plasticizer component, and has excellent chemical resistance. It can be used in many of the inorganic chemicals handled in the laboratory and rarely oxidizes or denatures fluids. Since the gas permeability is lower than that of a rubber tube and the inner surface is smooth, fluid components do not easily stay and cleaning is easy.
It can be sterilized by autoclave and chemicals or gas (EOG ethylene oxide).
It is DEHP-free, a plasticizer component, and has excellent chemical resistance. It can be used in many of the inorganic chemicals handled in the laboratory and rarely oxidizes or denatures fluids. Since the gas permeability is lower than that of a rubber tube and the inner surface is smooth, fluid components do not easily stay and cleaning is easy.
It can be sterilized by autoclave and chemicals or gas (EOG ethylene oxide).
Maximum Pressure (MPa): (Recommended) 0.15
Embrittlement Temperature (℃): -50
Water Absorption Rate (%): 0.24
Specific Gravity: 1.18
Tensile Strength (MPa): 11.4
Length (m): 15
Tear Strength (kN/m): 22
Dielectric Strength: 23.9kV/mm
Elongation(%): 450
Hardness (Shore A): 55
Maximum Operating Temperature (℃): 74
Color: Transparent
Material: Vinyl chloride
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Customer Who Bought This Product Also Bought
Customer Who Viewed This Product Also Viewed
Customer Reviews
- For researchWe purchased for tubing pumps. Since it is a relatively expensive tube, 15m is too long, and it would be helpful if you could sell it in units of several meters. As for the quality, it can be used without any problem.
(Translated by machine.)This is a review for Item # : 40951075.Posted on
- It is used in machine parts.There was a model number on the tube, so I changed it cheaply. If you have another chance, thank you.
(Translated by machine.)This is a review for Item # : 40951075.Posted on
- Dishwasher repairUsed for dishwasher repair. The hardness of the tube is too soft because I don't know the specifications, but I managed to use it.
(Translated by machine.)This is a review for Item # : 40951066.Posted on
- Used for productsIt was easy to handle with appropriate hardness. There is no particular problem.
(Translated by machine.)This is a review for Item # : 40951111.Posted on
- Built in the deviceVery easy to handle and easy to handle
(Translated by machine.)This is a review for Item # : 40951075.Posted on
Write Your Own Review