Dimension h (mm): 1.7
Size of Cross Recess: 2
Dimension d (mm): 4.2
Dimension dk (mm): 6
Nominal Size of Screw: M4
Material: SUS410
Head Shape: Small plate head
Caution
This product is manufactured in Japanese standards.
Some products may not meet the standards of your item.
Please check the specification carefully before you order.
Alternate Products
Customer Who Bought This Product Also Bought
Customer Reviews
- Used for mounting the steel base.Since it will be a finished surface, the plate small head screw is useful.
(Translated by machine.)This is a review for Item # : 41732144.Posted on
Write Your Own Review